85091 - Power Conduit Reamer

Klein Tools

  • $33.21 (Each)
  • $33.21 (Each)

  • $99.63 (Per 3)

Availability: In Stock Locally
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
85091
Manufacturer
Klein Tools
Manufacturer's Part Number
85091
Description
Power Conduit Reamer
Conduit Reamer Drill Head, 5-3/4 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850912 / 00092644850912
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.21 (Each)
Standard Packaging
$99.63 (Per 3)
Resources
Images
 
 
85091 - Large Image
 
85091 - Large Image
 
85091 - Large Image
 
85091 - Large Image
 
85091 - Large Image
 
85091 - Small Image
 
85091 - Large Image
360 Images
 
 
85091 - 360 Image
Attachments
 
 
85091 - Specification Sheet
Other Links
 
 
85091 - Other
 
85091 - Other
 
85091 - Other
 
85091 - Other
 
85091 - Other
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
Steel
Dimensions and Weight
Overall Length
5-3/4 in;146.1 mm
Descriptions
Description
POWER CONDUIT REAMER
Product Type
Power Conduit Reamer
Conduit Reamer Drill Head
Special Features
Reduce Time on Projects with Large Quantities of Conduit Runs
Long Description
Conduit Reamer Drill Head, 5-3/4 in Overall Length, 1/2 in;3/4 in;1 in Conduit Size, 0.33 lb
Features
Ream conduit and install fittings in a fraction of the time with this Power Conduit Reamer. Designed to fit into power drill chucks and quick release adapters, the power conduit reamer reduces time and wrist fatigue on projects with large quantities of conduit runs. Includes replaceable No. 2 square recess bit for installing conduit fittings.
Short Description
Power Conduit Reamer, 5-3/4 in in
extra long description
KLEIN 85091 Power Conduit Reamer
Additional Information
Made in USA
yes
for use with
Fit into Power Drill Chucks and Quick Release Adapters
Conduit Size
1/2 in;12.7 mm;3/4 in;19.1 mm;1 in;25.4 mm
Overall Height
0.342 to 0.99 (0.9 to 2.5 cm)
Shank Length
2 to 4 (5.1 to 10.2 cm)
Overall Width
2.34 to 2.367 (5.9 to 6 cm)
Number of Pieces
4
Tip Size
5/16 (0.8 cm)Weight8 oz (227 g) AD6.027720201103C092644852763000926448527638527627111728Brand NameKlein ToolsIncluded7 Screwdrivers, #1 Phillips, #2 Phillips, 1/4, 5/16", 1/8 (6.4 mm to 3.2 mm) Cabinet Tip 3" (76.2 mm) Shank, 1/8 (3.2 mm) Cabinet Tip 4" (101.6 mm) Shank, 1/8 (3.2 mm) Cabinet Tip 6" (152.4 mm) Shank, and CaseNumber of Pieces7Weight1.1 lb (0.5 kg) AD6.027720201103C092644854842000926448548428548427111728Brand NameKlein ToolsIncluded604-3, 606-2, 607-3 and 608-3InsulatedNoMagneticN0Sub BrandCu
Manufacturer Information
Manufacturers Part Number
85091
Brand
Klein Tools
GTIN
00092644850912
UPC
092644850912
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Conduit Reamer Drill Head for 1/2", 3/4", 1"
Packaging
Weight
0.33 lb;0.15 kg
Weight per each
0.33
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Electrical Metallic Tubing (EMT)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 85091.
Jump To:

Similar Items

Similar items are close alternatives to 85091, though they may not be 100% alike.

Reaming Screwdriver, 5/16 In Tip Size, 7-1/2 In Overall Length, 1/2 In;3/4 In;1 ...
  • Our Part #: 85191
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 85191
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($117.78) ·
85191 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat