85105 - Screwdriver Set, Slotted and Phillips, 4PC

Klein Tools

  • $46.89 (Each)
  • $46.89 (Each)

  • $140.67 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85105
Manufacturer
Klein Tools
Manufacturer's Part Number
85105
Description
Screwdriver Set, Slotted and Phillips, 4PC
Klein Tools 4-Piece Cushion-Grip™ Screwdriver Set Contains The Type Of Screwdrivers Professionals Carry Most Often Each Screwdriver Features A Precision-Machined Tip For An Exact Fit. They Also Feature Klein’S Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644851056 / 00092644851056
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.89 (Each)
Standard Packaging
$140.67 (Per 3)
Resources
Images
 
 
85105 - Large Image
 
85105 - Large Image
 
85105 - Large Image
 
85105 - Large Image
 
85105 - Large Image
 
85105 - Small Image
 
85105 - Large Image
 
85105 - Video
360 Images
 
 
85105 - 360 Image
Attachments
 
 
85105 - Specification Sheet
Other Links
 
 
85105 - Other
 
85105 - Other
 
85105 - Other
 
85105 - Other
 
85105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cushion-Grip Screwdriver Set, 4 PC
extra long description
KLEIN 85105 Cushion-Grip Screwdrive
Description
SCREWDRIVER SET, SLOTTED AND PHILLIPS, 4PC
Long Description
Klein Tools 4-Piece Cushion-Grip™ Screwdriver Set contains the type of screwdrivers professionals carry most often Each screwdriver features a precision-machined tip for an exact fit. They also feature Klein’s Cushion-Grip™ handle which provides greater torque and comfort.
Special Features
Tip-Ident® Quickly Identifies the Type of Screwdriver and Tip Orientation
Features
Klein Tools 4-Piece Cushion-Grip™ Screwdriver Set contains the type of screwdrivers professionals carry most often Each screwdriver features a precision-machined tip for an exact fit. They also feature Klein’s Cushion-Grip™ handle which provides greater torque and comfort.
Additional Information
included
603-4, 600-4, 601-6, 600-6
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85105
GTIN
00092644851056
UPC
092644851056
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 lb (0.7 kg)
Weight per each
1.5
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat