85153K - Slotted Screw Holding Driver Kit, 3/16" and 1/4"

Klein Tools

  • $21.41 (Each)
  • $21.41 (Each)

  • $128.46 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85153K
Manufacturer
Klein Tools
Manufacturer's Part Number
85153K
Description
Slotted Screw Holding Driver Kit, 3/16" and 1/4"
The Klein Tools 2-Piece Slotted Screw-Holding Screwdriver Set Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handles Offer Greater Torque and Outstanding Comfort.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644851537 / 00092644851537
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.41 (Each)
Standard Packaging
$128.46 (Per 6)
Resources
Images
 
 
85153K - Small Image
 
85153K - Large Image
 
85153K - Large Image
 
85153K - Large Image
 
85153K - Large Image
 
85153K - Large Image
Attachments
 
 
85153K - Specification Sheet
Other Links
 
 
85153K - Other
 
85153K - Other
 
85153K - Other
 
85153K - Other
 
85153K - Other
 
85153K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
Black/ Yellow
Handle Color
Black/ Yellow
Handle Material
Cushion Grip
Dimensions and Weight
Overall Length
5.78" (14.7 cm); 8.38" (21.3 cm)
Descriptions
Features
The Klein Tools 2-Piece Slotted Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handles offer greater torque and outstanding comfort.
Product Type
SL Screw Holding Driver Set, 2 PC
Description
SLOTTED SCREW HOLDING DRIVER KIT, 3/16" AND 1/4"
extra long description
KLEIN 85153K SL Screw Holding Drive
Long Description
The Klein Tools 2-Piece Slotted Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handles offer greater torque and outstanding comfort.
Special Features
Screw Holding
Additional Information
Handle Length
2.82" (7.16 cm); 4.41" (11.20 cm)
Tip Size
3/16" (4.8 mm); 1/4" (6.4 mm)
Shank Length
3" (7.6 cm); 4" (10.2 cm)
Overall Height
0.84" (2.1 cm); 1.25" (3.2 cm)
Overall Width
0.84" (2.1 cm); 1.25" (3.2 cm)
Shank Type
Slotted
tip type
Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85153K
GTIN
00092644851537
UPC
092644851537
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Screwdriver Set
Packaging
Weight
1.20 oz (34 g); 3.7 oz (105 g)
Weight per each
0.36
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving Slotted Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat