85614 - Screwdriver Set, Electronics Slotted/Phillips, 5PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85614
Manufacturer
Klein Tools
Manufacturer's Part Number
85614
Description
Screwdriver Set, Electronics Slotted/Phillips, 5PC
Electronics Screwdriver Set, 5 Pieces, 0.80 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111731 - Precision screwdriver
UPC/GTIN
092644854255 / 00092644854255
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
85614 - Small Image
 
85614 - Large Image
 
85614 - Large Image
 
85614 - Video
Other Links
 
 
85614 - Other
 
85614 - Other
 
85614 - Other
Brochures
 
 
85614 - Brochure
Attachments
 
 
85614 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Tape Material
STEEL
Descriptions
Product Type
Electronics Screwdriver Set
Long Description
Electronics Screwdriver Set, 5 Pieces, 0.80 lb
Features
Klein's 5-Piece Electronics Screwdriver Set helps get the job done when precision is key. These made-in-America tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 4 flat head screwdrivers and 1 Phillips head screwdriver. Professional custom carrying case included for ease of access and portability. Screwdrivers also sold separately.
Short Description
Electronics Screwdriver Set, 5 Pieces
extra long description
KLEIN 85614 5 Piece Electronics Scr
Description
SCREWDRIVER SET, ELECTRONICS SLOTTED/PHILLIPS, 5PC
Additional Information
Number of Pieces
5
Made in USA
yes
media
Yes
Overall Width
2 (5.1 cm)Rewind TypeAutomaticSpecial FeaturesUncluttered, Easy to Read Bold Lines Every 1/8
Overall Height
3.313 (8.4 cm)Overall Length3.5 (8.9 cm)
Tape Length
7.5 m (25')
included
Cabinet Tips: (2) 1/8" (3.2 mm), 3/32" (2.4 mm), 1/16" (1.6 mm); Phillips Tip: #0
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85614
GTIN
00092644854255
UPC
092644854255
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Double Sided
Availability
Status
Inactive
Packaging
Weight
0.80 lb;0.36 kg
Weight per each
0.8
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat