85617 - Precision Screwdriver Set, Slotted, Phillips, and

Klein Tools

  • $32.61 (Each)
  • $32.61 (Each)

  • $195.66 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85617
Manufacturer
Klein Tools
Manufacturer's Part Number
85617
Description
Precision Screwdriver Set, Slotted, Phillips, and
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644856174 / 00092644856174
Weight per unit
0.462 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.61 (Each)
Standard Packaging
$195.66 (Per 6)
Resources
Images
 
 
85617 - Large Image
 
85617 - Small Image
 
85617 - Large Image
 
85617 - Large Image
 
85617 - Large Image
 
85617 - Video
360 Images
 
 
85617 - 360 Image
Attachments
 
 
85617 - Specification Sheet
Other Links
 
 
85617 - Other
 
85617 - Other
 
85617 - Other
 
85617 - Other
 
85617 - Other
 
85617 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
S2 Steel
Material, Color, and Finish
Handle Color
Black/Yellow
Handle Material
CA/TPE
Color Code
Red, Green, Blue
Dimensions and Weight
Overall Length
5.5" (13.4 cm), 6.5" (16.5 cm), 7.5" (19.1 cm)
Descriptions
Product Type
Precision Screwdriver Set, 8 PC
Features
Klein Tools 8-Piece Precision Screwdriver Set helps get the job done when precision is key. These tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 2 flat tip screwdrivers, 2 Phillips screwdrivers and 4 TORX® screwdrivers. Individual screwdrivers also sold separately.
Long Description
Klein Tools 8-Piece Precision Screwdriver Set helps get the job done when precision is key. These tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 2 flat tip screwdrivers, 2 Phillips screwdrivers and 4 TORX® screwdrivers. Individual screwdrivers also sold separately.
Special Features
Cushion-Grip™ Handles; Rotating Caps
Description
PRECISION SCREWDRIVER SET, SLOTTED, PHILLIPS, AND
extra long description
KLEIN 85617 Precision Screwdriver S
Additional Information
Overall Height
0.71" (1.8 cm)
Overall Width
0.71" (1.8 cm)
Shank Length
2" (5.1 cm), 3" (7.6 cm), 4" (10.2 cm)
Handle Length
3.5" (8.9 cm)
Number of Pieces
8
included
Bit Sizes: (2) Phillips, #00, #0; (2) Cabinet Tips, 1/8" (3 mm), 3/32" (2.5 mm); (4) Torx®, T6H, T8H, T10H, T15H
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85617
GTIN
00092644856174
UPC
092644856174
Taxonomies, Classifications, and Categories
Type
Screwdriver Set
Packaging
Weight
4.1 oz (116 g)
Weight per each
0.462
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat