85742 - Screwdriver Set, 3/16 Cabinet and #2 Phillips

Klein Tools

  • $20.08 (Each)
  • $20.08 (Each)

  • $120.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85742
Manufacturer
Klein Tools
Manufacturer's Part Number
85742
Description
Screwdriver Set, 3/16 Cabinet and #2 Phillips
Screwdriver Set, 3/16 Cabinet and #2 Phillips, Cushion-Grip, 2-Piece
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644853265 / 00092644853265
Weight per unit
0.528 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.08 (Each)
Standard Packaging
$120.48 (Per 6)
Resources
Images
 
 
85742 - Small Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Video
360 Images
 
 
85742 - 360 Image
Attachments
 
 
85742 - Specification Sheet
Other Links
 
 
85742 - Other
 
85742 - Other
 
85742 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
9.75" (24.8 cm); 11.31" (28.7 cm)
Descriptions
Description
SCREWDRIVER SET, 3/16 CABINET AND #2 PHILLIPS
Product Type
Screwdriver Set 3/16" SL #2 PH 2-PC
extra long description
KLEIN 85742 Screwdriver Set 3/16" S
Long Description
Screwdriver Set, 3/16 Cabinet and #2 Phillips, Cushion-Grip, 2-Piece
Special Features
Tip-Ident®; Cushion-Grip
Additional Information
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Number of Pieces
2
included
3/16-Inch Cabinet and #2 Phillips Tip Screwdrivers
Handle Length
3.5" (8.9 cm)
Shank Length
6" (15.2 cm); 7" (17.8 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85742
GTIN
00092644853265
UPC
092644853265
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Screwdriver Set
Packaging
Weight per each
0.528
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driver
standard
Meets or Exceeds Applicable ASME / ANSI Specifications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat