86230 - 30' Double Hook Magnetic Measuring Tape

Klein Tools

  • $30.20 (Each)
  • $30.20 (Each)

  • $181.20 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86230
Manufacturer
Klein Tools
Manufacturer's Part Number
86230
Description
30' Double Hook Magnetic Measuring Tape
Klein 86230 30' Double Hook Tape Me
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644862304 / 00092644862304
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.20 (Each)
Standard Packaging
$181.20 (Per 6)
Resources
Images
 
 
86230 - Large Image
 
86230 - Large Image
 
86230 - Large Image
 
86230 - Large Image
 
86230 - Large Image
 
86230 - Large Image
 
86230 - Large Image
 
86230 - Video
Attachments
 
 
86230 - Specification Sheet
Other Links
 
 
86230 - Other
 
86230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
ABS Plastic
Case Color
ORANGE
Tape Material
STEEL
Dimensions and Weight
Overall Length
3.75" (9.5 cm)
Descriptions
Long Description
KLEIN 86230 30' Double Hook Tape Me
Special Features
Uncluttered, easy to read bold lines every 1/8"
Product Type
30' Double Hook Tape Measure
Description
30' DOUBLE HOOK MAGNETIC MEASURING TAPE
Additional Information
graduations
1/16''
Overall Width
2" (5.1 cm)
Overall Height
3.563" (9.1 cm)
Tape Length
30' (9.1 m)
Belt Clip
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
86230
GTIN
00092644862304
UPC
092644862304
Taxonomies, Classifications, and Categories
Type
Double Sided
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
20.8
Weight per each
1.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 86230.
Jump To:

Similar Items

Similar items are close alternatives to 86230, though they may not be 100% alike.

Klein Tools Tape Measures Deliver Performance and Durability Expected By Profess...
  • Our Part #: 9230
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9230
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($253.68) ·
9230 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$42.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat