86344 - Skribes Paint Marker, White

Klein Tools

  • $4.10 (Each)
  • $4.10 (Each)

  • $24.60 (Per 6)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86344
Manufacturer
Klein Tools
Manufacturer's Part Number
86344
Description
Skribes Paint Marker, White
Klein'S Skribes™ Paint Marker In White Paint Features A Durable, Acrylic Tip That Creates Clear, Long-Lasting Lines For Markings and Labeling On Jobsite Materials. Engineered to Resist Clogging and Crafted With High Quality Paint That Writes On The Toughest Jobsite Materials. The Anti-Roll Triangular Shape and Integrated Hard Hat Clip Keeps The Writing Utensil Accessible and Within Reach On The Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
60121518 - Graphite pencils
UPC/GTIN
092644863448 / 00092644863448
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Standard Packaging
$24.60 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
86344 - Large Image
 
86344 - Large Image
 
86344 - Large Image
 
86344 - Small Image
Attachments
 
 
86344 - Specification Sheet
Other Links
 
 
86344 - Other
 
86344 - Other
 
86344 - Other
 
86344 - Other
 
86344 - Other
 
86344 - Other
 
86344 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene (PP)
Material, Color, and Finish
Color
White
Dimensions and Weight
Overall Length
6.24" (15.8 cm)
Descriptions
Description
SKRIBES PAINT MARKER, WHITE
Extra Long Description
KLEIN 86344 Paint Marker, White
Long Description
Klein's Skribes™ Paint Marker in white paint features a durable, acrylic tip that creates clear, long-lasting lines for markings and labeling on jobsite materials. Engineered to resist clogging and crafted with high quality paint that writes on the toughest jobsite materials. The anti-roll triangular shape and integrated hard hat clip keeps the writing utensil accessible and within reach on the job.
Product Type
Paint Marker, White
Special Features
Anti Roll Design, Hard Hat Clip, Quick Drying Ink
Additional Information
Overall Height
0.7" (1.8 cm)
Overall Width
0.9" (2.3 cm)
Tip Size
Medium Acrylic Tip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
86344
GTIN
00092644863448
UPC
092644863448
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Paint Marker
Packaging
Weight
1.17 oz (33 g)
Weight per each
0.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Writing Instrument
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available
Pecos
1 View Store
Stafford
4 View Store

* All prices subject to change.

Begin Live Chat