9116 - Fiberglass Folding Rule, Outside Reading

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9116
Manufacturer
Klein Tools
Manufacturer's Part Number
911-6
Description
Fiberglass Folding Rule, Outside Reading
Fiberglass Folding Rule, Outside Reading
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644863127 / 00092644863127
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9116 - Small Image
 
9116 - Large Image
 
9116 - Large Image
 
9116 - Large Image
 
9116 - Large Image
 
9116 - Large Image
 
9116 - Large Image
 
9116 - Video
360 Images
 
 
9116 - 360 Image
Attachments
 
 
9116 - Specification Sheet
Other Links
 
 
9116 - Other
 
9116 - Other
 
9116 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon, Fiberglass Reinforced
Dimensions and Weight
Overall Length
6' (1.8 m)
Descriptions
Description
FIBERGLASS FOLDING RULE, OUTSIDE READING
extra long description
KLEIN 911-6 Fiberglass Folding Rule
Product Type
Fiberglass Folding Rule, Outer Read
Features
Klein Tools Wood Folding Rules are constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals. Measurements are marked on both sides and both edges, graduated to 1/16-Inch (1.6 mm). Graduations are engraved on both sides.
Long Description
Fiberglass Folding Rule, Outside Reading
Special Features
Locking Joints
Additional Information
media
Yes
Overall Width
0.75" (1.9 cm)
graduations
1/16''
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
911-6
GTIN
00092644863127
UPC
092644863127
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.3
Weight per each
0.33
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat