92003 - Tool Kit, 12PC

Klein Tools

  • $353.81 (Each)
  • $353.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92003
Manufacturer
Klein Tools
Manufacturer's Part Number
92003
Description
Tool Kit, 12PC
The Klein Tools 12-Piece Tool Kit Includes Many Of The Vital Tools Needed For Electrical Wiring and Connecting Work. Featured In This Tool Kit Are Three Klein Pliers. These Pliers Have Plastic-Dipped Handles For Comfort and Ease Of Identification. Also Included Are Four Cushion-Grip™ Screwdrivers. This Kit Also Comes With A Handy Work Belt and An 18-Pocket Tool Pouch.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644920035 / 00092644920035
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.81 (Each)
Resources
Images
 
 
92003 - Large Image
 
92003 - Large Image
 
92003 - Large Image
 
92003 - Large Image
 
92003 - Large Image
 
92003 - Large Image
 
92003 - Large Image
 
92003 - Large Image
 
92003 - Large Image
 
92003 - Large Image
 
92003 - Small Image
 
92003 - Video
Attachments
 
 
92003 - Specification Sheet
Other Links
 
 
92003 - Other
 
92003 - Other
 
92003 - Other
 
92003 - Other
360 Images
 
 
92003 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Nylon, ABS Plastic
Descriptions
Description
TOOL KIT, 12PC
Long Description
The Klein Tools 12-Piece Tool Kit includes many of the vital tools needed for electrical wiring and connecting work. Featured in this tool kit are three Klein pliers. These pliers have plastic-dipped handles for comfort and ease of identification. Also included are four Cushion-Grip™ Screwdrivers. This kit also comes with a handy work belt and an 18-pocket tool pouch.
Special Features
Cushion-Grip
extra long description
KLEIN 92003 12 Piece Electrician To
Product Type
12 Piece Electrician Tool Set
Features
The Klein Tools 12-Piece Tool Kit includes many of the vital tools needed for electrical wiring and connecting work. Featured in this tool kit are three Klein pliers. These pliers have plastic-dipped handles for comfort and ease of identification. Also included are four Cushion-Grip™ Screwdrivers. This kit also comes with a handy work belt and an 18-pocket tool pouch.
Additional Information
Number of Pieces
12
included
Lineman's Pliers, Diagonal Cutting Pliers, Long Nose Side Cutting Pliers, Wire Stripper/Cutter, Double Hook Magnetic Tape Measure, Torpedo Level Kit, Phillips Screwdriver, Two Cabinet-Tip Screwdrivers, Square-Recess Tip Screwdriver, One Tool Pouch, and One Web Work Belt
media
Yes
Manufacturer Information
Manufacturers Part Number
92003
Brand
Klein Tools
GTIN
00092644920035
UPC
092644920035
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tool Kit
Packaging
Weight
6.83 lb (3.1 lb)
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat