9216 - Tape Measure, 16-Foot Magnetic Double-Hook

Klein Tools

  • $27.10 (Each)
  • $27.10 (Each)

  • $162.60 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9216
Manufacturer
Klein Tools
Manufacturer's Part Number
9216
Description
Tape Measure, 16-Foot Magnetic Double-Hook
Klein Tools Tape Measures Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Has A 16-Foot Reach. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Strong Magnetic Double Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644692666 / 00092644692666
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.10 (Each)
Standard Packaging
$162.60 (Per 6)
Resources
Images
 
 
9216 - Large Image
 
9216 - Large Image
 
9216 - Large Image
 
9216 - Large Image
 
9216 - Large Image
 
9216 - Large Image
 
9216 - Large Image
 
9216 - Large Image
 
9216 - Large Image
 
9216 - Large Image
 
9216 - Small Image
 
9216 - Video
Other Links
 
 
9216 - Other
 
9216 - Other
 
9216 - Other
 
9216 - Other
 
9216 - Other
 
9216 - Other
Attachments
 
 
9216 - Specification Sheet
360 Images
 
 
9216 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic Case with Steel Blade
Material, Color, and Finish
Case Color
Orange/Black
Case Material
PC-ABS with TPR Overmolding
Tape Material
STEEL
Dimensions and Weight
Overall Length
3.07" (8 cm)
Descriptions
extra long description
KLEIN 9216 16' Double Hook Tape Mea
Description
TAPE MEASURE, 16-FOOT MAGNETIC DOUBLE-HOOK
Product Type
16' Double Hook Tape Measure
Features
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade has a 16-Foot reach. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.
Long Description
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade has a 16-Foot reach. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.
Special Features
Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach; Double-sided Blade Printing; Attachment Channel to Tether Tape Measure
Additional Information
graduations
1/16"
Tape Length
16' (4.9 m)
Overall Width
2.35" (6 cm)
Overall Height
3.01" (7.5 cm)
Belt Clip
Yes
media
Yes
Manufacturer Information
Manufacturers Part Number
9216
Brand
Klein Tools
GTIN
00092644692666
UPC
092644692666
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Closed Case, Double Sided, Magnetic Hook
Packaging
Weight
14.7 oz (418 g)
Weight per each
0.92
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Linear Measurment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat