9225 - Tape Measure, 25-Foot Magnetic Double-Hook

Klein Tools

  • $32.85 (Each)
  • $32.85 (Each)

  • $197.10 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9225
Manufacturer
Klein Tools
Manufacturer's Part Number
9225
Description
Tape Measure, 25-Foot Magnetic Double-Hook
Tape Measure, 25-Foot Magnetic Double-Hook
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644692697 / 00092644692697
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.85 (Each)
Standard Packaging
$197.10 (Per 6)
Resources
Images
 
 
9225 - Large Image
 
9225 - Small Image
 
9225 - Large Image
 
9225 - Large Image
 
9225 - Large Image
 
9225 - Large Image
 
9225 - Large Image
 
9225 - Large Image
 
9225 - Large Image
 
9225 - Large Image
 
9225 - Large Image
 
9225 - Video
360 Images
 
 
9225 - 360 Image
Attachments
 
 
9225 - Specification Sheet
Other Links
 
 
9225 - Other
 
9225 - Other
 
9225 - Other
 
9225 - Other
 
9225 - Other
 
9225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic Case with Steel Blade
Material, Color, and Finish
Case Color
Orange/Black
Case Material
PC-ABS with TPR Overmolding
Tape Material
STEEL
Dimensions and Weight
Overall Length
3.43" (8.7 cm)
Descriptions
Description
TAPE MEASURE, 25-FOOT MAGNETIC DOUBLE-HOOK
Product Type
25' Double Hook Tape Measure
extra long description
KLEIN 9225 25' Double Hook Tape Mea
Long Description
Tape Measure, 25-Foot Magnetic Double-Hook
Special Features
16-Foot Reach;Attachment Channel to Tether Tape Measure;Double-Sided Blade Printing;Easy-to-Read Bold Lines Every 1/8-Inch;Tough Blade
Additional Information
media
Yes
graduations
1/16''
Belt Clip
Yes
Overall Width
2.35" (6 cm)
Tape Length
25' (7.6 m)
Overall Height
3.43" (8.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
9225
GTIN
00092644692697
UPC
092644692697
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Closed Case, Double Sided, Magnetic Hook
Packaging
Weight
21
Weight per each
1.31
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Linear Measurement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat