9230 - Tape Measure, 30' Magnetic Double-Hook

Klein Tools

  • $42.28 (Each)
  • $42.28 (Each)

  • $253.68 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
9230
Manufacturer
Klein Tools
Manufacturer's Part Number
9230
Description
Tape Measure, 30' Magnetic Double-Hook
Klein Tools Tape Measures Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 13-Foot. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Strong Magnetic Double Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644692727 / 00092644692727
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.28 (Each)
Standard Packaging
$253.68 (Per 6)
Resources
Images
 
 
9230 - Large Image
 
9230 - Small Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Video
360 Images
 
 
9230 - 360 Image
Attachments
 
 
9230 - Specification Sheet
Other Links
 
 
9230 - Other
 
9230 - Other
 
9230 - Other
 
9230 - Other
 
9230 - Other
 
9230 - Other
Features
Material
Plastic Case with Steel Blade
Material, Color, and Finish
Case Color
Black;Orange
Case Material
PC-ABS with TPR Overmolding
Tape Material
STEEL
Dimensions and Weight
Overall Length
3.8" (9.7 cm)
Descriptions
extra long description
KLEIN 9230 30' Double Hook Tape Mea
Product Type
30' Double Hook Tape Measure
Features
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.
Long Description
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.
Special Features
13-Foot Standout;Attachment Channel to Tether Tape Measure;Double-Sided Blade Printing;Easy-to-read Bold Lines Every 1/8-Inch;Tough Blade
Description
TAPE MEASURE, 30' MAGNETIC DOUBLE-HOOK
Additional Information
media
Yes
graduations
1/16''
Overall Width
2.35" (6 cm)
Overall Height
3.78" (9.6 cm)
Tape Length
30' (9.1 m)
Belt Clip
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
9230
GTIN
00092644692727
UPC
092644692727
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Closed Case, Double Sided, Magnetic Hook
Packaging
Weight
24.7
Weight per each
1.54
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Linear Measurment
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 9230.
Jump To:

Accessories

These accessories can make 9230 more useful, versatile, or visually appealing.

The Klein Tools Powerline Tape Measure Holder Holds Most Tape Measures With Belt...
  • Our Part #: 5707
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5707
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5707 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Frequently Purchased Together

These items are compatible and complement 9230, providing enhanced or expanded functionality.

12/2 WG Romex-Pieces
  • Our Part #: 122GX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.57) ·
122GX - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$571.33

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12STWH500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22965801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($110.65) · 2,000 Feet ($442.60) ·
THHN12STWH500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$221.30

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6BK1000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20493305
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($966.64) ·
THHN6BK1000 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$966.64

Per 1,000 Feet

QTY:
Feet
Add
Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 7...
  • Our Part #: 85076
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 85076
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($388.14) ·
85076 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$64.69

Each

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
Tape Measure, 25-Foot Magnetic Double-Hook
  • Our Part #: 9225
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9225
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($197.10) ·
9225 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.85

Each

QTY:
Each
Add
Conduit and Pipe, Aluminum, 4 Vials, 6.25 In Overall Length, 1.476 In Overall Wi...
  • Our Part #: 935AB4V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 935AB4V
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($203.76) ·
935AB4V - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.96

Each

QTY:
Each
Add
The Klein Tools Powerline Tape Measure Holder Holds Most Tape Measures With Belt...
  • Our Part #: 5707
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5707
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5707 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

false