92906 - Apprentice Tool Kit, 6PC

Klein Tools

  • $126.28 (Each)
  • $126.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92906
Manufacturer
Klein Tools
Manufacturer's Part Number
92906
Description
Apprentice Tool Kit, 6PC
This 6-Piece Tool Kit Is Perfect For The Trade Apprentice Starting Out. The Tool Set Includes Three Sets Of Pliers, A Wire Stripper/Cutter and Two Screwdrivers. The Screwdrivers Feature Cushion-Grip™ Handles For Better Torque and Less Fatigue. The 4-Inch #2 Phillips and 1/4-Inch Cabinet-Tip Cover A Wide Array Of Tasks. Three Sets Of Dipped Handled Pliers Include Diagonal-Cutters With An Angled Head For Easy Work In Confined Spaces, Heavy-Duty Long-Nose Side-Cutters With A Heavier Design For Greater Cutting
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644929069 / 00092644929069
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.28 (Each)
Resources
Images
 
 
92906 - Large Image
 
92906 - Small Image
 
92906 - Large Image
 
92906 - Large Image
 
92906 - Large Image
 
92906 - Large Image
 
92906 - Large Image
 
92906 - Large Image
 
92906 - Large Image
 
92906 - Video
360 Images
 
 
92906 - 360 Image
Other Links
 
 
92906 - Other
 
92906 - Other
 
92906 - Other
Attachments
 
 
92906 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
9.75" (24.8 cm)
Descriptions
Features
This 6-Piece tool kit is perfect for the trade apprentice starting out. The tool set includes three sets of pliers, a wire stripper/cutter and two screwdrivers. The screwdrivers feature Cushion-Grip™ handles for better torque and less fatigue. The 4-Inch #2 Phillips and 1/4-Inch Cabinet-Tip cover a wide array of tasks. Three sets of dipped handled pliers include Diagonal-Cutters with an angled head for easy work in confined spaces, Heavy-Duty Long-Nose Side-Cutters with a heavier design for greater cutting
Description
APPRENTICE TOOL KIT, 6PC
Product Type
Apprentice Tool Set, 6 PC
extra long description
KLEIN 92906 Apprentice Tool Set, 6
Long Description
This 6-Piece tool kit is perfect for the trade apprentice starting out. The tool set includes three sets of pliers, a wire stripper/cutter and two screwdrivers. The screwdrivers feature Cushion-Grip™ handles for better torque and less fatigue. The 4-Inch #2 Phillips and 1/4-Inch Cabinet-Tip cover a wide array of tasks. Three sets of dipped handled pliers include Diagonal-Cutters with an angled head for easy work in confined spaces, Heavy-Duty Long-Nose Side-Cutters with a heavier design for greater cutting
Special Features
Perfect For the Trade Apprentice Starting Out
Additional Information
Overall Height
2.56" (6.5 cm)
Overall Width
5.38" (13.7 cm)
Number of Pieces
6
included
D2139NE 9" Lineman's Pliers; D2038 8" Long Nose Pliers; D248-8 8"Angled Head Diagonal-Cutters; 11045 Wire Stripper/Cutter; 603-4 Phillips: #2; 605-4 Cabinet Tip: 1/4"
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
92906
GTIN
00092644929069
UPC
092644929069
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Apprentice Tool Set
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat