92914 - Apprentice Tool Set, 14PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92914
Manufacturer
Klein Tools
Manufacturer's Part Number
92914
Description
Apprentice Tool Set, 14PC
This 14-Piece Tool Kit Gives The Trade Apprentice A Solid Foundation Of Tools to Begin Their Career. The Set Includes Four Sets Of Pliers, A Wire Stripper/Cutter, Two Nut Drivers, Five Screwdrivers and A Nylon Tool Pouch and Belt to Carry Them All On The Job. The Screwdrivers and Nut Drivers Feature Cushion-Grip™ Handles For Better Torque and Less Fatigue. A Variety Of Tips and Shaft Lengths Cover A Wide Array Of Tasks. Four Sets Of Journeyman™ Pliers Include Angled-Head Diagonal-Cutters to Cut Acsr, Screw
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644929144 / 00092644929144
Weight per unit
6.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
92914 - Small Image
 
92914 - Large Image
 
92914 - Large Image
 
92914 - Large Image
 
92914 - Large Image
 
92914 - Large Image
 
92914 - Large Image
 
92914 - Large Image
 
92914 - Large Image
 
92914 - Large Image
 
92914 - Video
360 Images
 
 
92914 - 360 Image
Attachments
 
 
92914 - Specification Sheet
Other Links
 
 
92914 - Other
 
92914 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
12" (30.5 cm)
Descriptions
Product Type
Apprentice Tool Set, 14 Piece
extra long description
KLEIN 92914 Apprentice Tool Set, 14
Long Description
This 14-Piece tool kit gives the trade apprentice a solid foundation of tools to begin their career. The set includes four sets of pliers, a wire stripper/cutter, two nut drivers, five screwdrivers and a nylon tool pouch and belt to carry them all on the job. The screwdrivers and nut drivers feature Cushion-Grip™ handles for better torque and less fatigue. A variety of tips and shaft lengths cover a wide array of tasks. Four sets of Journeyman™ pliers include Angled-Head Diagonal-Cutters to cut ACSR, screw
Special Features
Perfect for Trade Apprentices Starting Their Career
Description
APPRENTICE TOOL SET, 14PC
Features
This 14-Piece tool kit gives the trade apprentice a solid foundation of tools to begin their career. The set includes four sets of pliers, a wire stripper/cutter, two nut drivers, five screwdrivers and a nylon tool pouch and belt to carry them all on the job. The screwdrivers and nut drivers feature Cushion-Grip™ handles for better torque and less fatigue. A variety of tips and shaft lengths cover a wide array of tasks. Four sets of Journeyman™ pliers include Angled-Head Diagonal-Cutters to cut ACSR, screw
Additional Information
media
Yes
Overall Width
12.25" (31.1 cm)
Number of Pieces
14
Overall Height
4.5" (11.4 cm)
included
9" Lineman's Pliers w/ Fish Tape Pulling (Cat. No. J20009NETP), 10" Journeyman Pump Pliers (J502-10), 8" Journeyman Long Nose Pliers (Cat. No. J2038), 8" Journeyman Diagonal-Cutters (Cat. No. J20048), Wire Stripper/Cutter (Cat. No. 11055), #1 Phillips Screwdriver, 3" (603-3), #2 Phillips Screwdriver, 4" (Cat. No. 603-4), #2 Square Screwdriver, 4" (Cat. No. 662), 1/4" Cabinet-Tip Screwdriver 4" (Cat. No. 605-4), 3/16" Cabinet Tip Screwdriver 6" (601-6), 1/4" Nut Driver (630-1/4), 5/16" Nut Driver (630-5/16
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
92914
GTIN
00092644929144
UPC
092644929144
Taxonomies, Classifications, and Categories
Type
Apprentice Tool Set
Category Description
HAND TOOLS
Packaging
Weight
6.9 lb (3.1 kg)
Weight per each
6.94
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat