9330RE - 9" Electrician Level

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9330RE
Manufacturer
Klein Tools
Manufacturer's Part Number
9330RE
Description
9" Electrician Level
A Must-Have Tool For The Busy Electrician. Level Lights Up For Maximum Visibility In Dark Spaces. Powerful Rare-Earth Magnets Allow For Hands-Free Work. The 9'' (229 MM) Size Fits Easily Into Your Back Pocket. AAA Batteries Are Easily Replaced.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644864087 / 00092644864087
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9330RE - Small Image
 
9330RE - Large Image
Attachments
 
 
9330RE - Specification Sheet
Other Links
 
 
9330RE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Overall Length
9" (229 mm)
Descriptions
Description
9" ELECTRICIAN LEVEL
extra long description
KLEIN 9330RE Lighted Torpedo Level
Product Type
Lighted Torpedo Level
Long Description
A must-have tool for the busy electrician. Level lights up for maximum visibility in dark spaces. Powerful Rare-Earth magnets allow for hands-free work. The 9'' (229 mm) size fits easily into your back pocket. AAA batteries are easily replaced.
Special Features
Illuminating Vials
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
9330RE
GTIN
00092644864087
UPC
092644864087
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9330RE.
Jump To:

Similar Items

Similar items are close alternatives to 9330RE, though they may not be 100% alike.

Magnetic Lighted Torpedo Billet Level, Aluminum, 4 Vials, 9 In Overall Length, 1...
  • Our Part #: 935RBLT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 935RBLT
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($299.34) ·
935RBLT - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat