93430 - 30' Magnetic Measuring Tape

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93430
Manufacturer
Klein Tools
Manufacturer's Part Number
93430
Description
30' Magnetic Measuring Tape
Klein 93430 Tape Measure- 30' Magne
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644934308 / 00092644934308
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
93430 - Large Image
 
93430 - Small Image
 
93430 - Large Image
 
93430 - Small Image
Attachments
 
 
93430 - Specification Sheet
Other Links
 
 
93430 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Width
1
Descriptions
Product Type
Tape Measure- 30' Magnetic
Description
30' MAGNETIC MEASURING TAPE
Long Description
KLEIN 93430 Tape Measure- 30' Magne
Special Features
Horizontal and Vertical Standout
Additional Information
Blade Length
30 ft (9 m)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93430
GTIN
00092644934308
UPC
092644934308
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Double Sided
Availability
Status
Inactive
Packaging
Weight
19.2
Weight per each
1.28
Carton
1
Package
12
Uses, Certifications, and Standards
standard
SAE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93430.
Jump To:

Similar Items

Similar items are close alternatives to 93430, though they may not be 100% alike.

Klein Tools Tape Measures Deliver Performance and Durability Expected By Profess...
  • Our Part #: 9230
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9230
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($253.68) ·
9230 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$42.28

Each

QTY:
Each
Add
Klein 86230 30' Double Hook Tape Me
  • Our Part #: 86230
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 86230
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($181.20) ·
86230 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$30.20

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat