935DAGL - Digital Level With Programmable Angles

Klein Tools

  • $71.01 (Each)
  • $71.01 (Each)

  • $426.06 (Per 6)
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
935DAGL
Manufacturer
Klein Tools
Manufacturer's Part Number
935DAGL
Description
Digital Level With Programmable Angles
The Klein Tools 935DAGL Is A Digital Level Tool That Detects and Measures Angles Much More Accurately Than Traditional Spirit Bubble Levels. This Inclinometer Can Measure Ranges From 0 to 90-Degree or 0 to 180-Degree With A Display That Rotates When Used In Vertical or Horizontal Orientations. A Target Angle With Audible Alarm Can Be Set, Allowing The User Even Greater Efficiency. The V-Groove Magnetic Base Can Attach to A Miter Saw, Table Saw, Conduit, Pipe, and Other Round or Ferromagnetic Surfaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644692383 / 00092644692383
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.01 (Each)
Standard Packaging
$426.06 (Per 6)
Resources
Images
 
 
935DAGL - Small Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Video
360 Images
 
 
935DAGL - 360 Image
Attachments
 
 
935DAGL - Specification Sheet
Other Links
 
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
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
ABS Plastic Housing and Electronic Components
Dimensions and Weight
Overall Length
4.57" (11.6 cm)
Descriptions
Features
The Klein Tools 935DAGL is a digital level tool that detects and measures angles much more accurately than traditional spirit bubble levels. This inclinometer can measure ranges from 0 to 90-Degree or 0 to 180-Degree with a display that rotates when used in vertical or horizontal orientations. A target angle with audible alarm can be set, allowing the user even greater efficiency. The V-groove magnetic base can attach to a miter saw, table saw, conduit, pipe, and other round or ferromagnetic surfaces.
Long Description
The Klein Tools 935DAGL is a digital level tool that detects and measures angles much more accurately than traditional spirit bubble levels. This inclinometer can measure ranges from 0 to 90-Degree or 0 to 180-Degree with a display that rotates when used in vertical or horizontal orientations. A target angle with audible alarm can be set, allowing the user even greater efficiency. The V-groove magnetic base can attach to a miter saw, table saw, conduit, pipe, and other round or ferromagnetic surfaces.
Special Features
Audible Alarm, Magnetic Base, V-Grooves on Top and Bottom
Description
DIGITAL LEVEL WITH PROGRAMMABLE ANGLES
Product Type
Digital Level Angle Finder
extra long description
KLEIN 935DAGL Digital Level Angle F
Additional Information
Overall Width
1.36" (3.5 cm)
Overall Height
2.48" (6.3 cm)
Accuracy
Bullseye Orientation: +/- 0.5°;Vertical and Horizontal Orientation: +/- 0.2°
included
Batteries;Digital Level;Instruction Manual;Soft Carrying Case
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
935DAGL
GTIN
00092644692383
UPC
092644692383
Taxonomies, Classifications, and Categories
Type
Digital Level
Category Description
HAND TOOLS
Packaging
Weight
7 oz (200 g)
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Measures Angles;Use as a Digital Level
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat