935L - Bubble Level, 3 Vial, 24"

Klein Tools

  • $59.59 (Each)
  • $59.59 (Each)

  • $178.77 (Per 3)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
935L
Manufacturer
Klein Tools
Manufacturer's Part Number
935L
Description
Bubble Level, 3 Vial, 24"
The Klein Tools 24-Inch Bubble Level Is Designed For Accuracy and Durability. The Patented Magnet Track Ensures That The Powerful Rare Earth Magnets Stay Firmly In Place. The Rubberized End Caps and Durable Orange Aluminum Housing Combine to Ensure A Drop Rating Of 9.9-Foot. The V-Groove Allows The Level to Snugly Fit On Conduit, Pipe, Railings, and Other Round Surfaces. With An Accuracy Of Up to 0.0029 Degrees, Feel Confident When Leveling Concrete, Studs, Columns, and More. The Easy-to-Read Vials Are Lar
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644692178 / 00092644692178
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.59 (Each)
Standard Packaging
$178.77 (Per 3)
Stock Availability
N Little Rock
0 (Find nearest stock)
Little Rock
0
All Stores
2
Resources
Other Links
 
 
935L - Other
 
935L - Other
 
935L - Other
 
935L - Other
 
935L - Other
 
935L - Other
Images
 
 
935L - Small Image
 
935L - Large Image
 
935L - Large Image
 
935L - Large Image
 
935L - Large Image
 
935L - Large Image
 
935L - Large Image
 
935L - Video
Attachments
 
 
935L - Specification Sheet
360 Images
 
 
935L - 360 Image
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
Aluminum
Dimensions and Weight
Overall Length
24" (61 cm)
Descriptions
Description
BUBBLE LEVEL, 3 VIAL, 24"
Extra Long Description
KLE 935L 24" Bubble Level
Features
The Klein Tools 24-Inch Bubble Level is designed for accuracy and durability. The patented Magnet Track ensures that the powerful Rare Earth magnets stay firmly in place. The rubberized end caps and durable orange aluminum housing combine to ensure a drop rating of 9.9-Foot. The V-groove allows the level to snugly fit on conduit, pipe, railings, and other round surfaces. With an accuracy of up to 0.0029 degrees, feel confident when leveling concrete, studs, columns, and more. The easy-to-read vials are lar
Long Description
The Klein Tools 24-Inch Bubble Level is designed for accuracy and durability. The patented Magnet Track ensures that the powerful Rare Earth magnets stay firmly in place. The rubberized end caps and durable orange aluminum housing combine to ensure a drop rating of 9.9-Foot. The V-groove allows the level to snugly fit on conduit, pipe, railings, and other round surfaces. With an accuracy of up to 0.0029 degrees, feel confident when leveling concrete, studs, columns, and more. The easy-to-read vials are lar
Product Type
24" Bubble Level
Special Features
Rare Earth Magnets, Adjustable Bubble Vial, V-Groove on Top
Additional Information
Accuracy
+/- 0.029°
Media
Yes
Number Of Vials
3
Overall Height
2.5" (6.4 cm)
Overall Width
1" (2.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
935L
GTIN
00092644692178
UPC
092644692178
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Bubble with Adjustable Vial
Availability
Status
Inactive
Packaging
Weight
1.9125 lb (0.87kg)
Weight per each
2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Check for and find the true vertical and horizontal;Transfer angles between surfaces with adjustable vial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
El Dorado
1 View Store
Hope
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 935L.
Jump To:

Similar Items

Similar items are close alternatives to 935L, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat