935R - Aluminum Torpedo Level Rare-Earth Magnet, 9"

Klein Tools

  • $30.58 (Each)
  • $30.58 (Each)

  • $183.48 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
935R
Manufacturer
Klein Tools
Manufacturer's Part Number
935R
Description
Aluminum Torpedo Level Rare-Earth Magnet, 9"
Aluminum Torpedo Level, 3 Vials, 9 In Overall Length, 1.95 In Overall Width, 0.75 In Overall Depth, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644935015 / 00092644935015
Weight per unit
0.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.58 (Each)
Standard Packaging
$183.48 (Per 6)
Resources
Images
 
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Large Image
 
935R - Small Image
 
935R - Video
360 Images
 
 
935R - 360 Image
Attachments
 
 
935R - Specification Sheet
Other Links
 
 
935R - Other
 
935R - Other
 
935R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Overall Length
9 in;229 mm
Depth
.75"
Descriptions
Product Type
Aluminum Torpedo Level Re Magnet
Aluminum Torpedo Level
Long Description
Aluminum Torpedo Level, 3 Vials, 9 in Overall Length, 1.95 in Overall Width, 0.75 in Overall Depth, 0.55 lb
Features
This aluminum Torpedo level features powerful rare earth magnets with patented magnet track securing the level to any metal surface. This level has large, easy-to-read vials for measurements at 3 angles:level, 90 and 45 degrees. Top view vial view windows allow for easy reading from a variety of angles.
Short Description
Aluminum Torpedo Level, Aluminum
extra long description
KLEIN 935R Aluminum Torpedo Level R
Description
ALUMINUM TORPEDO LEVEL RARE-EARTH MAGNET, 9"
Special Features
Patented Magnet Track Secures the Level to Any Metal Surface
Additional Information
Overall Width
1.95 in
Overall Depth
0.75 in
Accuracy
+/- 0.029°
Overall Height
0.75" (1.9 cm)
Number of Vials
3
media
Yes
Manufacturer Information
Manufacturers Part Number
935R
Brand
Klein Tools
GTIN
00092644935015
UPC
092644935015
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Torpedo
Packaging
Weight
0.55 lb;249 g
Weight per each
0.531
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat