935RB - Torpedo Billet Level, Rare-Earth Magnet

Klein Tools

  • $33.54 (Each)
  • $33.54 (Each)

  • $201.24 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
935RB
Manufacturer
Klein Tools
Manufacturer's Part Number
935RB
Description
Torpedo Billet Level, Rare-Earth Magnet
Torpedo Billet Level, Aluminum, 4 Vials, 8 In Overall Length, 1.476 In Overall Width, 0.75 In Overall Depth, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644935022 / 00092644935022
Weight per unit
0.463 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.54 (Each)
Standard Packaging
$201.24 (Per 6)
Resources
Images
 
 
935RB - Small Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Video
360 Images
 
 
935RB - 360 Image
Attachments
 
 
935RB - Specification Sheet
Other Links
 
 
935RB - Other
 
935RB - Other
 
935RB - Other
 
935RB - Other
 
935RB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Overall Length
8 in;203 mm
Depth
0.75"
Descriptions
Product Type
Torpedo Billet Level, Re Magnet
Torpedo Billet Level
Long Description
Torpedo Billet Level, Aluminum, 4 Vials, 8 in Overall Length, 1.476 in Overall Width, 0.75 in Overall Depth, 0.45 lb
Features
This high precision and accuracy of Klein's Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. Four large, easy-to-read vials identify Level, 30, 45 and 90 degrees. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visability orange makes this level easy to find on conduit or the jobsite.
Short Description
Torpedo Billet Level, Aluminum
extra long description
KLEIN 935RB Torpedo Billet Level, R
Description
TORPEDO BILLET LEVEL, RARE-EARTH MAGNET
Special Features
Patented Magnet Track Secures Level to Surfaces
Additional Information
Overall Depth
0.75 in
Overall Width
1.476 in
package quantity
6 CT
media
Yes
Accuracy
+/- 0.029°
Overall Height
0.75" (1.9 cm)
Number of Vials
4
Manufacturer Information
Manufacturers Part Number
935RB
Brand
Klein Tools
GTIN
00092644935022
UPC
092644935022
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Torpedo
Packaging
Weight
0.45 lb;204 g
Weight per each
0.463
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat