935RBLT - Lighted Torpedo Billet Level, Rare-Earth Magnet

Klein Tools

  • $50.74 (Each)
  • $50.74 (Each)

  • $304.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
935RBLT
Manufacturer
Klein Tools
Manufacturer's Part Number
935RBLT
Description
Lighted Torpedo Billet Level, Rare-Earth Magnet
Magnetic Lighted Torpedo Billet Level, Aluminum, 4 Vials, 9 In Overall Length, 1.8 In Overall Width, 0.75 In Overall Depth, 0.66 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644935039 / 00092644935039
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.74 (Each)
Standard Packaging
$304.44 (Per 6)
Resources
Images
 
 
935RBLT - Large Image
 
935RBLT - Small Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Video
360 Images
 
 
935RBLT - 360 Image
Attachments
 
 
935RBLT - Specification Sheet
Other Links
 
 
935RBLT - Other
 
935RBLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Overall Length
9 in;229 mm
Depth
0.75"
Descriptions
Product Type
Magnetic Lighted Torpedo Billet
Long Description
Magnetic Lighted Torpedo Billet Level, Aluminum, 4 Vials, 9 in Overall Length, 1.8 in Overall Width, 0.75 in Overall Depth, 0.66 lb
Features
The high precision and accuracy of Klein's Lighted Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface.Three large vials identify Level, 45 and 90 degrees. The bright LED high-definition of each are easy to read in any lighting condition. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visibility orange makes this level
Short Description
Lighted Torpedo Billet Level, Aluminum
Special Features
3 Minute Shut Off;Water and Impact Resistant
extra long description
KLEIN 935RBLT Lighted Torpedo Bille
Description
LIGHTED TORPEDO BILLET LEVEL, RARE-EARTH MAGNET
Additional Information
Overall Width
1.8 in
Overall Depth
0.75 in
package quantity
6 CT
media
Yes
Accuracy
+/- 0.029°
Overall Height
0.75" (1.9 cm)
included
Batteries;Lighted Torpedo Billet Level
Number of Vials
3
Manufacturer Information
Manufacturers Part Number
935RBLT
Brand
Klein Tools
GTIN
00092644935039
UPC
092644935039
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Lighted Torpedo Billet
Packaging
Weight
0.66 lb;299 g
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Check for and find the true vertical and horizontal
standard
EN61326-1, EN60825-1, 21 CFR 1040.10 and 1040.11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat