93LCLGR - Green Rechargeable Laser Level W/ Red Plumb

Klein Tools

  • $304.34 (Each)
  • $304.34 (Each)

  • $1,826.04 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)
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
93LCLGR
Manufacturer
Klein Tools
Manufacturer's Part Number
93LCLGR
Description
Green Rechargeable Laser Level W/ Red Plumb
The Klein Tools Green Rechargeable Laser Level Is A High-Performance Class 2 (<= 1MW @ 510-530 NM) Laser Leveling and Alignment Tool For Professionals With A Rechargeable Battery. This Level Provides A Reliable Pendulum Self-Leveling System With Clear, Bright Green Laser Level Lines, and Red Plumb Up/Down Spots. Equipped With An Integrated Magnetic Mount and An Additional Ceiling Grid Clamp , Klein'S Cross-Line Laser Level Enables A Multitude Of Alignment and Layout Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644930089 / 00092644930089
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$304.34 (Each)
Standard Packaging
$1,826.04 (Per 6)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
1
Resources
Images
 
 
93LCLGR - Small Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Video
Other Links
 
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
Attachments
 
 
93LCLGR - Specification Sheet
360 Images
 
 
93LCLGR - 360 Image
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
ABS housing and electronic components
Dimensions and Weight
Overall Length
5.2" (13.2 cm)
Descriptions
Description
GREEN RECHARGEABLE LASER LEVEL W/ RED PLUMB
Extra Long Description
KLE 93LCLGR Green Rechargeable Lase
Features
The Klein Tools Green Rechargeable Laser Level is a high-performance laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Klein’s cross-line laser level enables a multitude of alignment and layout applications.
Long Description
The Klein Tools Green Rechargeable Laser Level is a high-performance Class 2 (<= 1mW @ 510-530 nm) laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Klein's cross-line laser level enables a multitude of alignment and layout applications.
Product Type
Green Rechargeable Laser Level
Special Features
Excessive Tilt Indicator;Integrated Magnetic 360° Mounting Bracket with 1/4" and 5/8" Tripod Mounting Threads;Mounting Clamp Attachment
Additional Information
Accuracy
±3/32" per 33' (±2 mm per 10 m) Vertical & Horizontal Beams, ±1/8" per 33' (±3 mm per 10 m) Plumb Up Spot, ±5/32" per 33' (±4 mm per 10 m) Plumb Down Spot
Battery Life
More Than 12 Hr
Display
—
Included
Charging Cable;Hard Carrying Case;Instruction Manual;Laser Level;Mounting Clamp
Media
Yes
Mounting Type
Magnetic, Tripod, Hang-Hole
Number Of Vials
0
Overall Height
5.3" (13.5 cm)
Overall Width
2.6" (6.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LCLGR
GTIN
00092644930089
UPC
092644930089
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Self-Leveling Laser Level
Packaging
Weight
29.6 oz (839 g)
Weight per each
1.85
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines, and/or Plumb Spots
Standard
EN61326-1, EN60825-1, 21 CFR 1040.10 and 1040.11
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rockwall
1 View Store
These alternate items can be purchased instead of 93LCLGR.
Jump To:

Similar Items

Similar items are close alternatives to 93LCLGR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat