93LDM100C - Compact Laser Distance Measure

Klein Tools

  • $50.72 (Each)
  • $50.72 (Each)

  • $304.32 (Per 6)

In-Stock: 1 available locally (Stafford, TX) ( change location)
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
93LDM100C
Manufacturer
Klein Tools
Manufacturer's Part Number
93LDM100C
Description
Compact Laser Distance Measure
Klein Tools Compact Laser Distance Measure ( 1MW/ Laser Class 2) Provides Fast and Accurate Measurements Up to 100 Feet (30.5 M) With 1/8-Inch (0.3 CM) Accuracy and An Accuracy Of 1/16-Inch (0.2 CM) For The First 30 Feet. This Compact Design Fits In A Safety Vest or Shirt Pocket to Easily Carry Around A Jobsite. The Unit Automatically Saves The Last Two Measurements On The LCD Display Screen to Quickly Compare Past Measurements.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111613 - Distance meters
UPC/GTIN
092644930065 / 00092644930065
Weight per unit
0.1875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.72 (Each)
Standard Packaging
$304.32 (Per 6)
Stock Availability
Stafford
1 (Check another store)
Houston RDC
0
All Stores
1
Resources
Images
 
 
93LDM100C - Small Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
Other Links
 
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
Attachments
 
 
93LDM100C - Specification Sheet
360 Images
 
 
93LDM100C - 360 Image
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
PC/ABS; Silicone Rubber
Dimensions and Weight
Overall Length
1.3" (3.3 cm)
Descriptions
Description
COMPACT LASER DISTANCE MEASURE
Extra Long Description
KLE 93LDM100C Compact Laser Distanc
Features
Klein Tools Compact Laser Distance Measure provides fast and accurate measurements up to 100 feet (30.5 m) with 1/8-Inch (0.3 cm) accuracy and an accuracy of 1/16-Inch (0.2 cm) for the first 30 feet. This compact design fits in a safety vest or shirt pocket to easily carry around a jobsite. The unit automatically saves the last two measurements on the LCD display screen to quickly compare past measurements.
Long Description
Klein Tools Compact Laser Distance Measure ( 1mW/ Laser Class 2) provides fast and accurate measurements up to 100 feet (30.5 m) with 1/8-Inch (0.3 cm) accuracy and an accuracy of 1/16-Inch (0.2 cm) for the first 30 feet. This compact design fits in a safety vest or shirt pocket to easily carry around a jobsite. The unit automatically saves the last two measurements on the LCD display screen to quickly compare past measurements.
Product Type
Compact Laser Distance Measure
Special Features
Reverse Contrast LCD Display; Auto-Off
Additional Information
Accuracy
+/- 1/16" up to 33' (+/-0.2 cm to 10 m); +/- 1/8" up to 100' (+/-0.3 cm to 30 m)
Display
Reverse Contrast LCD Display
Included
Laser Distance Measure, 2 x AAA Batteries, Manual
Overall Height
4.7" (11.9 cm)
Overall Width
1.1" (2.8 cm)
Range
2" to 100' (5.1 cm to 30.5 m)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LDM100C
GTIN
00092644930065
UPC
092644930065
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Laser Reflection
Packaging
Weight
2.3 oz (65 g)
Weight per each
0.1875
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Measures Length
Standard
IP54
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Houston RDC Area

Location Stock Available
Stafford
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 93LDM100C.
Jump To:

Similar Items

Similar items are close alternatives to 93LDM100C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat