93LDM200 - Laser Distance Measurer, 200'

Klein Tools

  • $99.99 (Each)
  • $99.99 (Each)
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
93LDM200
Manufacturer
Klein Tools
Manufacturer's Part Number
93LDM200
Description
Laser Distance Measurer, 200'
Klein Tool'S Laser Distance Measure Is A Rechargeable Laser Distance Measure That Provides Fast and Accurate Measurements Up to 200 Feet. It Features Real Time Measuring, Adding and Subtracting Measurements, Square Footage, Rectangular Perimeter Calculations, Volume, and Indirect Measurement Calculations to Help Speed Up The Measuring and Estimating Work Of Professionals. The Rechargeable Battery Is Powered Via A Usb-C Port and Is Convenient to Recharge Anywhere On or Off The Job. Durability Is Ensured By
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111613 - Distance meters
UPC/GTIN
092644930157 / 00092644930157
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.99 (Each)
Resources
Images
 
 
93LDM200 - Large Image
 
93LDM200 - Large Image
 
93LDM200 - Large Image
 
93LDM200 - Large Image
 
93LDM200 - Large Image
 
93LDM200 - Large Image
 
93LDM200 - Large Image
 
93LDM200 - Large Image
Attachments
 
 
93LDM200 - Specification Sheet
Other Links
 
 
93LDM200 - Other
 
93LDM200 - Other
 
93LDM200 - Other
 
93LDM200 - Other
 
93LDM200 - Other
 
93LDM200 - Other
 
93LDM200 - Other
 
93LDM200 - Other
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
PC/ABS; Silicone Rubber
Dimensions and Weight
Overall Length
4.61" (11.7 cm)
Descriptions
Product Type
Laser Distance Measurer, 200'
extra long description
KLEIN 93LDM200 Laser Distance Measu
Description
LASER DISTANCE MEASURER, 200'
Long Description
Klein Tool's Laser Distance Measure is a rechargeable laser distance measure that provides fast and accurate measurements up to 200 feet. It features real time measuring, adding and subtracting measurements, square footage, rectangular perimeter calculations, volume, and indirect measurement calculations to help speed up the measuring and estimating work of professionals. The rechargeable battery is powered via a USB-C port and is convenient to recharge anywhere on or off the job. Durability is ensured by
Special Features
USB-C Rechargeable; Reverse Contrast LCD Display; Green Laser; Hard Case with Belt Clip
Additional Information
Accuracy
+/- 1/16" up to 33' (+/-0.2 cm to 10 m); +/- 1/8" up to 200' (+/-0.3 cm to 61 m)
Overall Height
1.14" (2.9 cm)
Overall Width
2.05" (5.2 cm)
Range
2'' to 200' (5.1 cm to 60.96 m)
included
Laser Distance Measure, USB-C Cord, Manual
display
Reverse Contrast LCD Display
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LDM200
GTIN
00092644930157
UPC
092644930157
Taxonomies, Classifications, and Categories
Type
Laser Reflection, Class 2 Laser
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
13.28 oz (377 g)
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
IP54
Application
Measures Length
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat