9416R - 1000V Insulated Tool Kit, 3PC

Klein Tools

  • $98.06 (Each)
  • $98.06 (Each)

  • $294.18 (Per 3)
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
9416R
Manufacturer
Klein Tools
Manufacturer's Part Number
9416R
Description
1000V Insulated Tool Kit, 3PC
This Made In The Usa 3-Piece Tool Kit Includes The Must-Have Insulated Tools Any Professional Tradesperson Needs Including Two Pairs Of Pliers and A Wire Stripper. The Pliers and Wire Stripper Feature A Multi-Color, Sleek Design With Small Thumb Guards For Ease Of Handling and Easy Storage In Your Tool Belt. All Of The Tools Are 1000V Rated For Safety On The Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27112137 - Pliers set
UPC/GTIN
092644800122 / 00092644800122
Weight per unit
2.608 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.06 (Each)
Standard Packaging
$294.18 (Per 3)
Resources
360 Images
 
 
9416R - 360 Image
Images
 
 
9416R - Small Image
 
9416R - Large Image
 
9416R - Large Image
 
9416R - Large Image
 
9416R - Large Image
 
9416R - Video
Other Links
 
 
9416R - Other
 
9416R - Other
 
9416R - Other
 
9416R - Other
 
9416R - Other
 
9416R - Other
 
9416R - Other
Attachments
 
 
9416R - Specification Sheet
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
Hardened Steel
Material, Color, and Finish
Color Code
ORANGE
Handle Color
Orange/Light Gray
Handle Material
Plastic
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
Long Description
This Made in the USA 3-Piece Tool Kit includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers and a wire stripper. The pliers and wire stripper feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job.
Special Features
Induction Hardened Cutting Blades and 1000V Rated
Description
1000V INSULATED TOOL KIT, 3PC
extra long description
KLEIN 9416R 1000V Insulated Tool Ki
Product Type
1000V Insulated Tool Kit, 3-Piece
Features
This Made in the USA 3-Piece Tool Kit includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers and a wire stripper. The pliers and wire stripper feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job.
Additional Information
media
Yes
Shank Length
Handle Length
5.14" (13.7 cm); 4.26" (10.8 cm); 3.75 (9.5 cm)
Overall Width
1.5" (3.8 cm)
Overall Height
13.75" (34.9 cm)
included
2139NERINS Insulated Pliers, Side Cutters, 9-Inch; 2288RINS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch; 11055RINS Insulated Klein-Kurve® Wire Stripper and Cutter
Number of Pieces
3
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
9416R
GTIN
00092644800122
UPC
092644800122
Taxonomies, Classifications, and Categories
Type
Pliers and Wire Stripper Kit
Packaging
Weight
2.1 lb (0.95 kg)
Weight per each
2.608
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Diagonal Cutting
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat