AEPJS1 - Wireless Jobsite Speaker

Klein Tools

  • $43.08 (Each)
  • $43.08 (Each)

  • $172.32 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AEPJS1
Manufacturer
Klein Tools
Manufacturer's Part Number
AEPJS1
Description
Wireless Jobsite Speaker
The Klein Tools AEPJS1 Is A Powered Speaker That Provides High-Quality Sound For Smart Phones, Tablets, Computers and Other Audio Devices Via A Wireless Connection or Wired Auxiliary Input. It Answers Calls Hands Free With The Built-In Speakerphone and Can Be Magnetically Attached to Any Steel Surface, Attached to Klein'S Lighted Tool Bag (Cat. No. 55431), Mounted to A Standard 1/4-20 Tripod, Attached to A Lanyard, or Simply Stood Up On Any Solid, Level Surface.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Sound & Audio Systems Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
52161512 - Loudspeakers
UPC/GTIN
092644690556 / 00092644690556
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.08 (Each)
Standard Packaging
$172.32 (Per 4)
Resources
Images
 
 
AEPJS1 - Large Image
 
AEPJS1 - Large Image
 
AEPJS1 - Large Image
 
AEPJS1 - Large Image
 
AEPJS1 - Large Image
 
AEPJS1 - Large Image
 
AEPJS1 - Small Image
 
AEPJS1 - Large Image
 
AEPJS1 - Large Image
 
AEPJS1 - Video
Other Links
 
 
AEPJS1 - Other
 
AEPJS1 - Other
 
AEPJS1 - Other
 
AEPJS1 - Other
 
AEPJS1 - Other
 
AEPJS1 - Other
 
AEPJS1 - Other
Specifications Sheets
 
 
AEPJS1 - Specification Sheet
 
AEPJS1 - Specification Sheet
Attachments
 
 
AEPJS1 - Specification Sheet
360 Images
 
 
AEPJS1 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
3
Material, Color, and Finish
Color
Orange, Black, Gray
Dimensions and Weight
Overall Length
3.875" (9.8 cm)
Descriptions
Description
WIRELESS JOBSITE SPEAKER
Long Description
Wireless Jobsite Speaker, LED Display, 3.875 in Overall Width, 2.125 in Overall Depth, 3.5 in Overall Height, 10 oz
Special Features
32.8 ft (10 m) Connectivity Range;Powerful Rear Magnet Holds Speaker to Metal Surfaces
Product Type
Wireless Jobsite Speaker
Features
The Klein Tools AEPJS1 is a powered speaker that provides 5 watts of high-quality sound for smart phones, tablets, computers and other audio devices via a wireless Bluetooth* connection or wired auxiliary input. It answers calls hands free with the built-in speakerphone and can be magnetically attached to any steel surface, attached to Klein's Lighted Tool Bag (Cat. No. 55431), mounted to a standard 1/4-20 tripod, attached to a lanyard, or simply stood up on any solid, level surface.
Short Description
Wireless Jobsite Speaker, For Smart Phones;Tablets;Computers;Other Audio Devices, LED Display
extra long description
KLEIN AEPJS1 Wireless Jobsite Speak
Additional Information
battery life
10 hr
battery
10 Hour
Overall Width
3.875 in;98.4 mm
battery capacity
2150 mAh
Overall Height
3.5 in;88.9 mm
ip rating
IP45
included
Wireless Jobsite Speaker; Aux Cable; USB Charging Cable
for use with
Smart Phones;Tablets;Computers;Other Audio Devices
Display Type
LED
Overall Depth
2.125 in;54 mm
includes
AUX Cable;USB Charging Cable
Standards Met
CE Certified;FCC Certified
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
AEPJS1
Brand
Klein Tools
GTIN
00092644690556
UPC
092644690556
Taxonomies, Classifications, and Categories
Type
Bluetooth® Wireless Speaker
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight
10 oz;283 g
Weight per each
0.625
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AEPJS1.
Jump To:

Similar Items

Similar items are close alternatives to AEPJS1, though they may not be 100% alike.

Klein Tools’ Wireless Bluetooth® Speaker With Magnetic Strap Offers Great Sound ...
  • Our Part #: AEPJS2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AEPJS2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($172.32) ·
AEPJS2 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$43.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat