CL1000 - 400A Ac Clamp Meter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL1000
Manufacturer
Klein Tools
Manufacturer's Part Number
CL1000
Description
400A Ac Clamp Meter
Klein CL1000 400A Ac Clamp Meter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692024 / 00092644692024
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL1000 - Small Image
 
CL1000 - Large Image
 
CL1000 - Small Image
 
CL1000 - Small Image
 
CL1000 - Large Image
 
CL1000 - Large Image
Specifications Sheets
 
 
CL1000 - Specification Sheet
Attachments
 
 
CL1000 - Specification Sheet
Installation Sheets
 
 
CL1000 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
400A AC CLAMP METER
Product Type
400A Ac Clamp Meter
Long Description
KLEIN CL1000 400A AC Clamp Meter
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL1000
GTIN
00092644692024
UPC
092644692024
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL1000.
Jump To:

Similar Items

Similar items are close alternatives to CL1000, though they may not be 100% alike.

Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35...
  • Our Part #: CL700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL700
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.71) ·
CL700 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CL1000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CMT-80 Greenlee 00783310077350
CL1000 Klein Tools 00092644692024
57262 Morris 00601986572620

* All prices subject to change.

Begin Live Chat