CL120KIT - Clamp Meter Electrical Test Kit

Klein Tools

  • $76.32 (Each)
  • $76.32 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL120KIT
Manufacturer
Klein Tools
Manufacturer's Part Number
CL120KIT
Description
Clamp Meter Electrical Test Kit
Klein Tools Clamp Meter Electrical Test Kit Includes The CL120 400A Auto-Ranging Digital Clamp Meter, RT210 Gfci Receptacle Tester and 69409 Line Splitter 10X. The Electrical Test Kit Allows For Easy Testing Of Live Circuits and Measuring Of Current and Voltage. Included Is A Carrying Pouch, Test Leads and Batteries.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692840 / 00092644692840
Weight per unit
1.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.32 (Each)
Resources
Images
 
 
CL120KIT - Large Image
 
CL120KIT - Large Image
 
CL120KIT - Large Image
 
CL120KIT - Large Image
 
CL120KIT - Large Image
 
CL120KIT - Large Image
 
CL120KIT - Small Image
 
CL120KIT - Video
Other Links
 
 
CL120KIT - Other
 
CL120KIT - Other
 
CL120KIT - Other
 
CL120KIT - Other
 
CL120KIT - Other
 
CL120KIT - Other
 
CL120KIT - Other
 
CL120KIT - Other
Attachments
 
 
CL120KIT - Specification Sheet
360 Images
 
 
CL120KIT - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS/Electronics
Dimensions and Weight
Overall Length
3.02" (7.7 cm)
Descriptions
Product Type
Clamp Meter Electrical Test Kit
Features
Klein Tools Clamp Meter Electrical Test Kit includes the CL120 400A Auto-Ranging Digital Clamp Meter, RT210 GFCI Receptacle Tester and 69409 Line Splitter 10x. The Electrical Test Kit allows for easy testing of live circuits and measuring of current and voltage. Included is a carrying pouch, test leads and batteries.
Description
CLAMP METER ELECTRICAL TEST KIT
extra long description
KLEIN CL120KIT Clamp Meter Electric
Long Description
Klein Tools Clamp Meter Electrical Test Kit includes the CL120 400A Auto-Ranging Digital Clamp Meter, RT210 GFCI Receptacle Tester and 69409 Line Splitter 10x. The Electrical Test Kit allows for easy testing of live circuits and measuring of current and voltage. Included is a carrying pouch, test leads and batteries.
Special Features
Backlit Display for Clear Readings
Additional Information
media
Yes
Overall Width
1.61" (4.1 cm)
display
2000 Count Reverse Contrast LCD
included
CL120 Digital Clamp Meter with Test Leads; 69409 Line Splitter 10x; RT210 GFCI Receptacle Tester; Carrying Pouch; Instructions; and All Required Batteries
functions
TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, and Continuity
Voltage
600 V AC/DC
Overall Height
8.7" (22.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL120KIT
GTIN
00092644692840
UPC
092644692840
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Clamp Meter Kit
Packaging
Weight
15 oz (426 g)
Weight per each
1.575
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V
Application
Testing and Measuring Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat