CL150 - Digital Ac Electrical Tester W/ 18" Flexible Clamp

Klein Tools

  • $106.29 (Each)
  • $106.29 (Each)
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
CL150
Manufacturer
Klein Tools
Manufacturer's Part Number
CL150
Description
Digital Ac Electrical Tester W/ 18" Flexible Clamp
This Clamp Meter Is Easy to Use, Stand-Alone, and Features An 18-Inch Flexible Clamp That Allows Access Into Panels and Hard to Reach Areas (Bundled Wires, Awkward Conductors, and PLC Cabinets). True RMS Readings With Cativ 600V or Catiii 1000V Safety Rating. Features Backlit LCD Display, Auto-Power Off After 15 Minutes, Max/Min, Hold, Auto-Ranging and Low Battery Icons.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690990 / 00092644690990
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.29 (Each)
Resources
Images
 
 
CL150 - Small Image
 
CL150 - Large Image
 
CL150 - Large Image
 
CL150 - Large Image
 
CL150 - Large Image
 
CL150 - Large Image
 
CL150 - Video
360 Images
 
 
CL150 - 360 Image
Attachments
 
 
CL150 - Specification Sheet
Other Links
 
 
CL150 - Other
 
CL150 - Other
 
CL150 - Other
 
CL150 - Other
 
CL150 - Other
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
ABS
Dimensions and Weight
Overall Length
10.50" (26.7 cm)
Descriptions
Product Type
Flexible Ac Current Clamp Meter
Description
DIGITAL AC ELECTRICAL TESTER W/ 18" FLEXIBLE CLAMP
extra long description
KLEIN CL150 Flexible AC Current Cla
Features
This clamp meter is easy to use, stand-alone, and features an 18-Inch flexible clamp that allows access into panels and hard to reach areas (bundled wires, awkward conductors, and PLC cabinets). True RMS readings with CATIV 600V or CATIII 1000V safety rating. Features backlit LCD display, auto-power off after 15 minutes, Max/Min, Hold, Auto-Ranging and Low Battery icons.
Long Description
This clamp meter is easy to use, stand-alone, and features an 18-Inch flexible clamp that allows access into panels and hard to reach areas (bundled wires, awkward conductors, and PLC cabinets). True RMS readings with CATIV 600V or CATIII 1000V safety rating. Features backlit LCD display, auto-power off after 15 minutes, Max/Min, Hold, Auto-Ranging and Low Battery icons.
Special Features
Auto-power Off, Max/Min, Hold, Auto-Ranging and Low Battery Icons
Additional Information
Capacitance
ac voltage
Temperature Range
Voltage
Overall Height
1.06" (2.7 cm)
Overall Width
4.12" (10.5 cm)
display
Backlit 3000 Count
functions
Auto-range, Hold, Max/Min Value, Auto-power Off
included
Clamp Meter; Carrying Case; Instruction Manual; and 2 x AAA Batteries
auto-power off
Yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL150
GTIN
00092644690990
UPC
092644690990
Taxonomies, Classifications, and Categories
Type
Flexible AC Current Clamp
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
5.90 oz (167.0 g)
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
CATIV 600V, CATIII 1000V
Application
Measures AC Current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat