CL200 - 400A Digital Clamp Meter, Ac Auto-Ranging W/Temp

Klein Tools

  • $61.52 (Each)
  • $61.52 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL200
Manufacturer
Klein Tools
Manufacturer's Part Number
CL200
Description
400A Digital Clamp Meter, Ac Auto-Ranging W/Temp
The Klein Tools 600 Amp Ac Digital Clamp Meter With Temperature Features Work Lights That Can Help Illuminate Dark Spaces. This Meter Is Especially Great For Hvac Applications, Because It Measures Frequency and Capacitance. It Also Features An Automatic Shut-Off That Helps Extend Battery Life.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692017 / 00092644692017
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$61.52 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
CL200 - Other
 
CL200 - Other
 
CL200 - Other
 
CL200 - Other
 
CL200 - Other
Images
 
 
CL200 - Small Image
 
CL200 - Large Image
Attachments
 
 
CL200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
8.2" (208 mm)
Width
3" (76 mm)
Descriptions
Description
400A DIGITAL CLAMP METER, AC AUTO-RANGING W/TEMP
Extra Long Description
KLE CL200 600A AC Clamp Meter with
Long Description
The Klein Tools 600 Amp AC Digital Clamp Meter with Temperature features work lights that can help illuminate dark spaces. This meter is especially great for HVAC applications, because it measures frequency and capacitance. It also features an automatic shut-off that helps extend battery life.
Product Type
600A Ac Clamp Meter With Temperature
Additional Information
Safety Rating
CAT III 600V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL200
GTIN
00092644692017
UPC
092644692017
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CL200.
Jump To:

Similar Items

Similar items are close alternatives to CL200, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat