CL2500 - 1000 Amp Ac/DC True RMS Clamp Meter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL2500
Manufacturer
Klein Tools
Manufacturer's Part Number
CL2500
Description
1000 Amp Ac/DC True RMS Clamp Meter
Klein CL2500 1000A Ac/DC TRMS Clamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692079 / 00092644692079
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1000 AMP AC/DC TRUE RMS CLAMP METER
Long Description
KLEIN CL2500 1000A AC/DC TRMS Clamp
Product Type
1000A Ac/DC TRMS Clamp Meter
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL2500
GTIN
00092644692079
UPC
092644692079
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.44
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL2500.
Jump To:

Similar Items

Similar items are close alternatives to CL2500, though they may not be 100% alike.

The CL900 Electrical Tester Is An Auto-Ranging, True Root Mean Square (TRMS) Dig...
  • Our Part #: CL900
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL900
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($206.21) ·
CL900 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$206.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat