CL312 - Hvac Digital Clamp Meter, 400 Amp Ac Auto-Ranging

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL312
Manufacturer
Klein Tools
Manufacturer's Part Number
CL312
Description
Hvac Digital Clamp Meter, 400 Amp Ac Auto-Ranging
Klein Tools CL312 Electrical Tester Is An Automatically Ranging True Root Mean Square (TRMS) Digital Clamp Meter. It Measures Ac Current Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Tests Diodes Via Test-Leads, and Temperature Via A Thermocouple Probe. Features Include Auto Range to Improve Efficiency and Speed When Making Measurements Diode Test to Troubleshoot Malfunctioning Diodes Max/Min to Understand The Variability From Average Of An Electrical Prope
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644691379 / 00092644691379
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL312 - Small Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Video
Attachments
 
 
CL312 - Specification Sheet
Other Links
 
 
CL312 - Other
 
CL312 - Other
 
CL312 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Dimensions and Weight
Overall Length
8.7" (22.1 cm)
Descriptions
Product Type
400A Ac Digital Hvac Clamp Meter
Description
HVAC DIGITAL CLAMP METER, 400 AMP AC AUTO-RANGING
Long Description
Klein Tools CL312 Electrical Tester is an automatically ranging true root mean square (TRMS) digital clamp meter. It measures AC current via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. Features include Auto Range to improve efficiency and speed when making measurements Diode Test to troubleshoot malfunctioning diodes Max/Min to understand the variability from average of an electrical prope
Special Features
Low Battery Indicator, DC microamps (uA)
extra long description
KLEIN CL312 400A AC Digital HVAC Cl
Additional Information
Temperature Range
-40° to 1832°F (-40° to 1000°C)
Overall Height
1.61" (4.1 cm)
Overall Width
3.02" (7.7 cm)
display
4000 Count LCD
Capacitance
4000µF
ac voltage
600
Voltage
600V AC; 600V DC
functions
AC current, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance and test diodes
included
Carrying Case, Test Leads, Thermocouple, Batteries
auto-power off
Yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL312
GTIN
00092644691379
UPC
092644691379
Taxonomies, Classifications, and Categories
Type
Voltage, Current, Resistance, Continuity
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
10.1 oz (286 g)
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V; CE Certified
Application
Measures AC Current, DC microamp current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL312.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of CL312.

Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35...
  • Our Part #: CL700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL700
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.71) ·
CL700 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.71

Each

QTY:
Each
Add
Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35...
  • Our Part #: CL800
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CL800
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.23) ·
CL800 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$144.23

Each

QTY:
Each
Add
Klein Tools CL600 Electrical Tester Is An Automatically Ranging True Mean Square...
  • Our Part #: CL600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($84.57) ·
CL600 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.57

Each

QTY:
Each
Add
The CL900 Electrical Tester Is An Auto-Ranging, True Root Mean Square (TRMS) Dig...
  • Our Part #: CL900
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL900
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($203.04) ·
CL900 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$203.04

Each

QTY:
Each
Add
Digital Clamp Meter, 400 A, 600 V Ac/DC, Battery Powered, 1-39/64 In Height, 8-4...
  • Our Part #: CL210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL210
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.52) ·
CL210 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.52

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools CL380 Electrical Tester Is An Automatically Ranging True Root Mean S...
  • Our Part #: CL380
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL380
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.00) ·
CL380 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to CL312, though they may not be 100% alike.

Klein Tools CL320 Clamp Meter Is An Automatically Ranging True Root Mean Square ...
  • Our Part #: CL320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL320
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($97.33) ·
CL320 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$97.33

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to CL312 are priced for value and offer basic funtionality.

Digital Clamp Meter, 400 A, 600 Vac;600 V DC, LCD Display, Battery Powered, 3 Ba...
  • Our Part #: CL110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL110
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CL110 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools CL450 Clamp Meter With Dual Display Is A "Game Changer" For The Hvac...
  • Our Part #: CL450
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL450
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CL450 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat