CL360 - Electrical Tester, Open Jaw Fork Meter, Ac Auto-Ra

Klein Tools

  • $94.63 (Each)
  • $94.63 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL360
Manufacturer
Klein Tools
Manufacturer's Part Number
CL360
Description
Electrical Tester, Open Jaw Fork Meter, Ac Auto-Ra
The CL360 Electrical Tester Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Open Jaw Fork Meter That Measures Ac Current Via The Fork, Ac/DC Voltage, Continuity, and Resistance Via Test Leads. It Can Detect The Presence Of Voltage Via The Integrated Non-Contact Voltage (NCV) Tester. It Includes A Carrying Case, Test Leads and 2 X AAA Batteries.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644691140 / 00092644691140
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.63 (Each)
Resources
Images
 
 
CL360 - Small Image
 
CL360 - Large Image
 
CL360 - Large Image
 
CL360 - Large Image
 
CL360 - Large Image
 
CL360 - Large Image
 
CL360 - Large Image
 
CL360 - Large Image
 
CL360 - Large Image
 
CL360 - Video
360 Images
 
 
CL360 - 360 Image
Attachments
 
 
CL360 - Specification Sheet
Other Links
 
 
CL360 - Other
 
CL360 - Other
 
CL360 - Other
 
CL360 - Other
 
CL360 - Other
 
CL360 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Electronics
Dimensions and Weight
Overall Length
8.39" (21.3 cm)
Descriptions
Description
ELECTRICAL TESTER, OPEN JAW FORK METER, AC AUTO-RA
Product Type
Open Jaw Fork Meter, 200A Ac
extra long description
KLEIN CL360 Open Jaw Fork Meter, 20
Features
The CL360 Electrical Tester is an automatically ranging true root mean squared (TRMS) digital open jaw fork meter that measures AC current via the fork, AC/DC voltage, continuity, and resistance via test leads. It can detect the presence of voltage via the integrated non-contact voltage (NCV) tester. It includes a carrying case, test leads and 2 x AAA batteries.
Long Description
The CL360 Electrical Tester is an automatically ranging true root mean squared (TRMS) digital open jaw fork meter that measures AC current via the fork, AC/DC voltage, continuity, and resistance via test leads. It can detect the presence of voltage via the integrated non-contact voltage (NCV) tester. It includes a carrying case, test leads and 2 x AAA batteries.
Special Features
Low Battery Indicator, Built-in Test Lead Holders, Backlit Display
Additional Information
Capacitance
Temperature Range
Overall Height
1.38" (3.5 cm)
display
6000 Count LCD
Overall Width
2.12" (5.4 cm)
ac voltage
600V
Voltage
600V AC, 1000V DC
functions
AC Current, AC/DC Voltage, Continuity, Resistance
included
Electrical Tester; Carrying Case; Instruction Manual; Straight Input Test Leads; and 2 x 1.5V AAA Batteries
auto-power off
Y
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL360
GTIN
00092644691140
UPC
092644691140
Taxonomies, Classifications, and Categories
Type
Open Jaw Fork Current Meter
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
6.40 oz (180.0g)
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
Jaw and Housing: CATIV 600V/CATIII 1000V; Electrical: CATIII 600V/CATII 1000V
Application
Measures AC Current, AC/DC Voltage, Continuity, Resistance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat