CL700 - Digital Clamp Meter, Ac Auto-Ranging TRMS

Klein Tools

  • $120.71 (Each)
  • $120.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL700
Manufacturer
Klein Tools
Manufacturer's Part Number
CL700
Description
Digital Clamp Meter, Ac Auto-Ranging TRMS
Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.74 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690150 / 00092644690150
Weight per unit
0.738 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.71 (Each)
Resources
Images
 
 
CL700 - Large Image
 
CL700 - Large Image
 
CL700 - Large Image
 
CL700 - Large Image
 
CL700 - Large Image
 
CL700 - Large Image
 
CL700 - Large Image
 
CL700 - Video
Other Links
 
 
CL700 - Other
 
CL700 - Other
 
CL700 - Other
 
CL700 - Other
 
CL700 - Other
Specifications Sheets
 
 
CL700 - Specification Sheet
Attachments
 
 
CL700 - Specification Sheet
360 Images
 
 
CL700 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1000 V ac/dc
Dimensions and Weight
Height
1-35/64 in;39.3 mm
Length
9-3/32 in;231 mm
Width
3-13/16 in;96.8 mm
Overall Length
9.09" (23.1 cm)
Descriptions
Product Type
Digital Clamp Meter
Long Description
Digital Clamp Meter, 1 Hz to 500 kHz, 600 A, 1000 V ac/dc, Battery Powered, 1-35/64 in Height, 9-3/32 in Length, 3-13/16 in Width, 0.74 lb, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
Features
Klein Tools CL700 is an automatically ranging true root mean squared (TRMS) digital clamp-meter that measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians
Short Description
Digital Clamp Meter, 1000 VAC/dc, 600 A, AC Auto-Ranging
Description
DIGITAL CLAMP METER, AC AUTO-RANGING TRMS
extra long description
KLEIN CL700 Digital Clamp Meter AC
Special Features
Features Low Battery Indicator
Additional Information
ac current
600 A
for use with
Clamp
includes
Pouch;Test leads with CAT III/CAT IV;Safety Caps;Thermocouple with Adapter (Temperature-Measuring Models Only);Battery
Power Source
Battery
Display Type
LCD
Standards Met
CE Certified;cETLus Listed
Minimum Operating Temperature
-14 °F;-26 °C
Maximum Operating Temperature
+1000 °F;+538 °C
package quantity
2 PK;1 CT
media
Yes
Temperature Range
-14° - 1000°F (-26° - 538°C)
Overall Height
1.55" (3.9 cm)
Voltage
1000V AC; 1000V DC
Overall Width
3.81" (9.7 cm)
display
6000 Count LCD
Capacitance
6000µF
functions
Clamp measures AC current and thermocouple probe measures temperature. Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes
included
Clamp Meter; Carrying Case; Test Leads; Thermocouple with Adapter; Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL700
GTIN
00092644690150
UPC
092644690150
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
0.74 lb;0.33 kg
Weight per each
0.738
Carton
1
Uses, Certifications, and Standards
Frequency Rating
1 Hz to 500 kHz
Application
Measures AC Current
standard
CAT IV 600V; CE Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat