D200028GLW - Diagonal Cutting Pliers, High-Visibility, 8"

Klein Tools

  • $45.66 (Each)
  • $45.66 (Each)

  • $182.64 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D200028GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-28GLW
Description
Diagonal Cutting Pliers, High-Visibility, 8"
Hi-Viz Diagonal Cutting Plier, Steel Blade Material, Glow (Handle), Plastic Dipped (Handle), 8-1/16 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644380044 / 00092644380044
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.66 (Each)
Standard Packaging
$182.64 (Per 4)
Resources
Images
 
 
D200028GLW - Small Image
 
D200028GLW - Large Image
 
D200028GLW - Large Image
 
D200028GLW - Video
Attachments
 
 
D200028GLW - Specification Sheet
Other Links
 
 
D200028GLW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Glow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Glow-in-the-Dark
Dimensions and Weight
Overall Length
8-1/16 in;204.8 mm
Descriptions
Product Type
Hi-Viz Diagonal Cutting Pliers
Hi-Viz Diagonal Cutting Plier
Features
No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Diagonal-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.
Short Description
Hi-Viz Diagonal Cutting Pliers, Steel, Glow (Handle)
Long Description
Hi-Viz Diagonal Cutting Plier, Steel Blade Material, Glow (Handle), Plastic Dipped (Handle), 8-1/16 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz
Special Features
Grips charge in natural and artificial lighting.
extra long description
KLEIN D200028GLW High-Visibility Di
Description
DIAGONAL CUTTING PLIERS, HIGH-VISIBILITY, 8"
Additional Information
Jaw Length
13/16 in;20.6 mm
Jaw Width
1-3/16 in;30.2 mm
Made in USA
yes
media
Yes
jaw thickness
0.49" (1.2 cm)
knife length
0.625 (1.6 cm)MaterialSteelNose TypeSquareOverall Length9.19 (23.3 cm)
Handle Length
4.73" (12 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
D2000-28GLW
Brand
Klein Tools
GTIN
00092644380044
UPC
092644380044
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
4
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat