D20009NECL - 9"Klein Classic Lineman

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D20009NECL
Manufacturer
Klein Tools
Manufacturer's Part Number
D20009NECL
Description
9"Klein Classic Lineman
Be The Envy Of Your Friends and Coworkers With The Limited Edition Freedom Series High-Leverage Lineman'S Pliers Featuring Unique Lasering Honoring 167 Years Of American Craftsmanship. 2000 Series™ Heavy-Duty Cutting Knives Cut Acsr, Screws, Nails, Most Hardened Wire and Are Induction Hardened For Long Life. The High-Leverage Design Provides 46-Percent Greater Cutting and Gripping Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The "Snap" When Cutting Wire.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644701757 / 00092644701757
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D20009NECL - Small Image
 
D20009NECL - Large Image
 
D20009NECL - Large Image
 
D20009NECL - Large Image
 
D20009NECL - Large Image
 
D20009NECL - Large Image
 
D20009NECL - Large Image
 
D20009NECL - Large Image
 
D20009NECL - Large Image
Attachments
 
 
D20009NECL - Specification Sheet
Other Links
 
 
D20009NECL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Induction Hardened Steel
Handle Color
Black
Dimensions and Weight
Overall Length
9.33" (23.7 cm)
Descriptions
Description
9"KLEIN CLASSIC LINEMAN
Product Type
Lineman'S Pliers, 9-Inch
extra long description
KLEIN D20009NECL Lineman's Pliers,
Long Description
Be the envy of your friends and coworkers with the Limited Edition Freedom Series High-Leverage Lineman's Pliers featuring unique lasering honoring 167 years of American craftsmanship. 2000 Series™ heavy-duty cutting knives cut ACSR, screws, nails, most hardened wire and are induction hardened for long life. The high-leverage design provides 46-Percent greater cutting and gripping power than other plier designs. Exclusive handle tempering absorbs the "snap" when cutting wire.
Special Features
Limited Edition
Additional Information
jaw thickness
0.6" (1.5 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Jaw Length
1.594" (4 cm)
Handle Length
7.38" (18.7 cm)
Overall Height
9.33" (23.7 cm)
Jaw Type
Knurled
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D20009NECL
GTIN
00092644701757
UPC
092644701757
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Side Cutting Pliers
Availability
Status
Inactive
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.18
Carton
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat