D2036 - Pliers, Needle Nose Side-Cutters, 6"

Klein Tools

  • $31.46 (Each)
  • $31.46 (Each)

  • $188.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2036
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-6
Description
Pliers, Needle Nose Side-Cutters, 6"
These Long-Nose Side-Cutters Are Made Of Forged Steel For Durability. The Long Nose Is Great For Grabbing and Looping Wire. Cutting Knives Are Induction Hardened For Long Life. Knurled Jaws Provide Sure Wrapping and Looping.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710162 / 00092644710162
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.46 (Each)
Standard Packaging
$188.76 (Per 6)
Resources
Images
 
 
D2036 - Small Image
 
D2036 - Large Image
 
D2036 - Large Image
 
D2036 - Video
360 Images
 
 
D2036 - 360 Image
Other Links
 
 
D2036 - Other
Attachments
 
 
D2036 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6.68" (17 cm)
Descriptions
Product Type
6" Long-Nose Pliers Side-Cutting
extra long description
KLEIN D203-6 6" Long-Nose Pliers Si
Features
These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.
Long Description
These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 6"
Additional Information
Point Diameter
0.094" (0.24 cm)
jaw thickness
0.375" (1 cm)
knife length
0.572" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Jaw Length
1.969" (5 cm)
Handle Length
3.43" (8.7 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-6
GTIN
00092644710162
UPC
092644710162
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
4.3 oz (122 g)
Weight per each
0.27
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat