D2036C - Pliers, Needle Nose Side-Cutters With Spring, 6"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2036C
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-6C
Description
Pliers, Needle Nose Side-Cutters With Spring, 6"
These Long-Nose Side-Cutters Are Spring-Loaded For Self-Opening. The Cutting Knives Are Induction Hardened For Maximum Life. Made Of Forged Steel For Durability With A Long Nose For Grabbing and Looping Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710186 / 00092644710186
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
D2036C - Specification Sheet
Images
 
 
D2036C - Large Image
 
D2036C - Small Image
 
D2036C - Large Image
 
D2036C - Video
Other Links
 
 
D2036C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6.68" (17 cm)
Descriptions
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS WITH SPRING, 6"
Product Type
6" Long Nose Pliers, Cut W/Spring
extra long description
KLEIN D203-6C 6" Long Nose Pliers,
Features
These Long-Nose Side-Cutters are spring-loaded for self-opening. The cutting knives are induction hardened for maximum life. Made of forged steel for durability with a long nose for grabbing and looping wire.
Long Description
These Long-Nose Side-Cutters are spring-loaded for self-opening. The cutting knives are induction hardened for maximum life. Made of forged steel for durability with a long nose for grabbing and looping wire.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Point Diameter
0.094" (0.24 cm)
jaw thickness
0.375" (1 cm)
knife length
0.572" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Jaw Length
1.969" (5 cm)
Handle Length
3.43" (8.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-6C
GTIN
00092644710186
UPC
092644710186
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
4.3 oz (122 g)
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat