D2036C - Pliers, Needle Nose Side-Cutters With Spring, 6"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2036C
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-6C
Description
Pliers, Needle Nose Side-Cutters With Spring, 6"
These Long-Nose Side-Cutters Are Spring-Loaded For Self-Opening. The Cutting Knives Are Induction Hardened For Maximum Life. Made Of Forged Steel For Durability With A Long Nose For Grabbing and Looping Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710186 / 00092644710186
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2036C - Small Image
 
D2036C - Large Image
 
D2036C - Large Image
 
D2036C - Video
Attachments
 
 
D2036C - Specification Sheet
Other Links
 
 
D2036C - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6.68" (17 cm)
Descriptions
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS WITH SPRING, 6"
Product Type
6" Long Nose Pliers, Cut W/Spring
extra long description
KLEIN D203-6C 6" Long Nose Pliers,
Features
These Long-Nose Side-Cutters are spring-loaded for self-opening. The cutting knives are induction hardened for maximum life. Made of forged steel for durability with a long nose for grabbing and looping wire.
Long Description
These Long-Nose Side-Cutters are spring-loaded for self-opening. The cutting knives are induction hardened for maximum life. Made of forged steel for durability with a long nose for grabbing and looping wire.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Point Diameter
0.094" (0.24 cm)
jaw thickness
0.375" (1 cm)
knife length
0.572" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Handle Length
3.43" (8.7 cm)
Jaw Length
1.969" (5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-6C
GTIN
00092644710186
UPC
092644710186
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
4.3 oz (122 g)
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2036C.
Jump To:

Similar Items

Similar items are close alternatives to D2036C, though they may not be 100% alike.

These Long-Nose Side-Cutters Are Made Of Forged Steel For Durability. The Long N...
  • Our Part #: D2036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D203-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($191.70) ·
D2036 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.95

Each

QTY:
Each
Add
Laseredge Long-Nose Pliers With Cutter, Overall Length: 6 In, Vinyl-Coated, Comf...
  • Our Part #: 35036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-036
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($59.70) ·
35036 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.70

Each

QTY:
Each
Add
Long Nose Pliers, Insul, Cut, 6" L
  • MFR Part #: D203-6-INS
  • GTIN: 00092644710179
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to D2036C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1977394 GC-Waldom Electronics n/a
1984699 GC-Waldom Electronics n/a
0351-06M Greenlee 00783310547174
54717 Greenlee n/a
35-036 Ideal Industries 00783250350360
LN6 Irwin Tools n/a
D203-5C Klein Tools n/a
D203-6C Klein Tools 00092644710186
J203-6 Klein Tools 00092644710131
54032 Morris 00601986540322
63-7206 Philmore n/a
63-7406 Philmore n/a
LNP6 Southwire 00032886944093

* All prices subject to change.

Begin Live Chat