D2037 - Pliers, Needle Nose Side-Cutters, 7"

Klein Tools

  • $31.05 (Each)
  • $31.05 (Each)

  • $186.30 (Per 6)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
D2037
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-7
Description
Pliers, Needle Nose Side-Cutters, 7"
These Long-Nose Side-Cutters Are Made Of Forged Steel For Durability. The Long Nose Is Great For Grabbing and Looping Wire. Cutting Blades Are Induction Hardened For Long Life. Knurled Jaws Provide Sure Wrapping and Looping.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710247 / 00092644710247
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.05 (Each)
Standard Packaging
$186.30 (Per 6)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
26
Resources
Images
 
 
D2037 - Small Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Large Image
 
D2037 - Video
Other Links
 
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
 
D2037 - Other
Brochures
 
 
D2037 - Brochure
Attachments
 
 
D2037 - Specification Sheet
360 Images
 
 
D2037 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
7.17" (18.2 cm)
Descriptions
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 7"
Extra Long Description
KLE D203-7 7" Long Nose Pliers Side
Long Description
These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting blades are induction hardened for long life. Knurled jaws provide sure wrapping and looping.
Product Type
7" Long Nose Pliers Side-Cutting
Additional Information
Handle Length
3.54" (9 cm)
Jaw Length
2.43" (6.2 cm)
Jaw Thickness
0.375" (1 cm)
Jaw Width
0.688" (1.7 cm)
Knife Length
0.572" (1.5 cm)
Media
Yes
Point Diameter
0.094" (0.24 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-7
GTIN
00092644710247
UPC
092644710247
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
4.6 oz (132 g)
Weight per each
0.29
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:
These alternate items can be purchased instead of D2037.
Jump To:

Similar Items

Similar items are close alternatives to D2037, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat