D2038 - Pliers, Needle Nose Side-Cutters, 8"

Klein Tools

  • $36.59 (Each)
  • $36.59 (Each)

  • $219.54 (Per 6)

In-Stock: 207 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2038
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-8
Description
Pliers, Needle Nose Side-Cutters, 8"
Long Nose Pliers Side Cutting, 5/8 In Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710285 / 00092644710285
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.59 (Each)
Standard Packaging
$219.54 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
207
Resources
Images
 
 
D2038 - Small Image
 
D2038 - Large Image
 
D2038 - Large Image
 
D2038 - Large Image
 
D2038 - Large Image
 
D2038 - Large Image
 
D2038 - Large Image
 
D2038 - Video
360 Images
 
 
D2038 - 360 Image
Attachments
 
 
D2038 - Specification Sheet
Other Links
 
 
D2038 - Other
 
D2038 - Other
 
D2038 - Other
 
D2038 - Other
 
D2038 - Other
 
D2038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic Dipped Steel
Color
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
8-7/16 in;214.3 mm
Descriptions
Product Type
Long Nose Pliers Side Cutting
Long Description
Long Nose Pliers Side Cutting, 5/8 in Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 9.6 oz
Short Description
Long Nose Pliers Side Cutting, Plastic Dipped Steel
extra long description
KLEIN D203-8 8" Long Nose Pliers Si
Features
These Klein Tools Long Nose Pliers are made of heavier induction hardened US-made steel for greater cutting power. As precision pliers, they have a long slim head design and a hot-riveted joint for smooth action while working in confined areas. These pliers are perfect electrical and linesman pliers because of their extended handles for improved maneuvering and leverage.
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 8"
Additional Information
Blade Length
5/8 in;15.9 mm (Knief Length)
Jaw Length
2-5/16 in;58.7 mm
Jaw Width
1 in;25.4 mm
Made in USA
yes
media
Yes
Point Diameter
0.125" (0.32 cm)
jaw thickness
0.5" (1.3 cm)
knife length
0.693" (1.8 cm)
Handle Length
4.03" (10.2 cm)
Manufacturer Information
Manufacturers Part Number
D203-8
Brand
Klein Tools
GTIN
00092644710285
UPC
092644710285
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Side Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 207

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat