D2038GLW - Pliers, Long Nose Side-Cutters, Hi-Viz, 8"

Klein Tools

  • $43.06 (Each)
  • $43.06 (Each)

  • $172.24 (Per 4)
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
D2038GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
D2038GLW
Description
Pliers, Long Nose Side-Cutters, Hi-Viz, 8"
Hi-Viz Long-Nose Side Cuttter, 0.625 In Blade Length, Glow In The Dark (Handle), Plastic Dipped (Handle), 8.438 In Overall Length, 2.313 In Jaw Length, 1 In Jaw Width, 0.60 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710049 / 00092644710049
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.06 (Each)
Standard Packaging
$172.24 (Per 4)
Resources
Images
 
 
D2038GLW - Small Image
 
D2038GLW - Large Image
 
D2038GLW - Large Image
 
D2038GLW - Large Image
 
D2038GLW - Large Image
 
D2038GLW - Large Image
 
D2038GLW - Video
Other Links
 
 
D2038GLW - Other
 
D2038GLW - Other
 
D2038GLW - Other
Specifications Sheets
 
 
D2038GLW - Specification Sheet
Attachments
 
 
D2038GLW - Specification Sheet
360 Images
 
 
D2038GLW - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Glow in the Dark (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Glow-in-the-Dark
Dimensions and Weight
Overall Length
8.438 in;214.3 mm
Descriptions
Product Type
Hi-Viz Long-Nose Side Cutter
Long Description
Hi-Viz Long-Nose Side Cuttter, 0.625 in Blade Length, Glow in the Dark (Handle), Plastic Dipped (Handle), 8.438 in Overall Length, 2.313 in Jaw Length, 1 in Jaw Width, 0.60 lb
Features
No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Long-Nose Side-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.
Short Description
Hi-Viz Long-Nose Side Cuttters, Glow in the Dark Handle
Description
PLIERS, LONG NOSE SIDE-CUTTERS, HI-VIZ, 8"
extra long description
KLEIN D203-8-GLW Hi-Visibility Long
Additional Information
Jaw Length
2.313 in;58.8 mm
Jaw Width
1 in;25.4 mm
Blade Length
0.625 in;15.9 mm (Knief Length)
Made in USA
yes
jaw thickness
0.5" (1.3 cm)
Point Diameter
0.125" (0.32 cm)
knife length
0.693" (1.8 cm)
Handle Length
4.03" (10.2 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
D2038GLW
Brand
Klein Tools
GTIN
00092644710049
UPC
092644710049
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
0.60 lb;0.27 kg
Weight per each
0.6
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2038GLW.
Jump To:

Similar Items

Similar items are close alternatives to D2038GLW, though they may not be 100% alike.

Long Nose Pliers Side Cutting, 5/8 In Blade Length, Plastic Dipped Steel Handle ...
  • Our Part #: D2038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D203-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($212.58) ·
D2038 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat