D2038INS - Long Nose Pliers, Insulated, 8"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
D2038INS
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-8-INS
Description
Long Nose Pliers, Insulated, 8"
Klein Tools Insulated Long Nose Side-Cutting Pliers Are 1000V Rated For Safety On The Job. The Long Nose Is Designed to Grab and Loop Wire. Dual Layer, Orange-Over-White Insulation Provides A Warning Sign That Insulation May Be Compromised. The Molded Insulation Meets or Exceeds Astm F1505-16 and IEC 60900:2012 Standards For Insulated Tools. Cutting Knives Are Induction Hardened For Long Life.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644710292 / 00092644710292
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2038INS - Small Image
 
D2038INS - Large Image
 
D2038INS - Large Image
 
D2038INS - Video
Attachments
 
 
D2038INS - Specification Sheet
Other Links
 
 
D2038INS - Other
 
D2038INS - Other
 
D2038INS - Other
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
8.91" (22.6 cm)
Descriptions
Long Description
Klein Tools Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The long nose is designed to grab and loop wire. Dual layer, orange-over-white insulation provides a warning sign that insulation may be compromised. The molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2012 standards for insulated tools. Cutting knives are induction hardened for long life.
Special Features
Flame Retardant and Impact Resistant Handle
extra long description
KLEIN D203-8-INS Long Nose Pliers,
Description
LONG NOSE PLIERS, INSULATED, 8"
Product Type
Long Nose Pliers, Insul, Cut, 8" L
Features
Klein Tools Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The long nose is designed to grab and loop wire. Dual layer, orange-over-white insulation provides a warning sign that insulation may be compromised. The molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2012 standards for insulated tools. Cutting knives are induction hardened for long life.
Additional Information
Point Diameter
0.125" (0.32 cm)
jaw thickness
0.5" (1.3 cm)
knife length
0.693" (1.8 cm)
Jaw Width
1.02" (2.6 cm)
Jaw Length
2.32" (5.9 cm)
Handle Length
4.79" (12.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-8-INS
GTIN
00092644710292
UPC
092644710292
Taxonomies, Classifications, and Categories
Type
Long Nose Side Cutting Pliers
Category Description
HAND TOOLS
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with D2038INS.
Jump To:

Accessories

These accessories can make D2038INS more useful, versatile, or visually appealing.

This Tool Pouch Allows You to Carry A Particular Tool In Your Pocket Without Wea...
  • Our Part #: 5111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5111
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5111 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
This Versatile 7-Pocket Tool Pouch Has Two Large Utility Pockets, Two Screwdrive...
  • Our Part #: 5166
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5166
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.17) ·
5166 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$82.17

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement D2038INS, providing enhanced or expanded functionality.

This Tool Pouch Allows You to Carry A Particular Tool In Your Pocket Without Wea...
  • Our Part #: 5111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5111
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5111 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
This Versatile 7-Pocket Tool Pouch Has Two Large Utility Pockets, Two Screwdrive...
  • Our Part #: 5166
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5166
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.17) ·
5166 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$82.17

Each

QTY:
Each
Add

* All prices subject to change.

false