D2038NCR - Pliers, Long Nose Side Cutters, Strip/Crimp 8"

Klein Tools

  • $49.29 (Each)
  • $49.29 (Each)

  • $295.74 (Per 6)

In-Stock: 8 available at other locations ( find a store with stock)
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
D2038NCR
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-8NCR
Description
Pliers, Long Nose Side Cutters, Strip/Crimp 8"
These Long Nose Side-Cutting Pliers Strip 12 Awg Solid Wire and Crimp Connectors, Lugs and Terminals. The Heavier Design Allows For Easier, More Comfortable Cutting. The Cutting Knives Are Induction Hardened For Long Life. The Long Nose Is Great For Grabbing and Looping Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710346 / 00092644710346
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.29 (Each)
Standard Packaging
$295.74 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
D2038NCR - Small Image
 
D2038NCR - Large Image
 
D2038NCR - Large Image
 
D2038NCR - Large Image
 
D2038NCR - Large Image
 
D2038NCR - Large Image
Other Links
 
 
D2038NCR - Other
 
D2038NCR - Other
Attachments
 
 
D2038NCR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
8.41" (21.4 cm)
Descriptions
Description
PLIERS, LONG NOSE SIDE CUTTERS, STRIP/CRIMP 8"
Extra Long Description
KLE D203-8NCR Side Cut Stripping Cr
Features
These Long Nose Side-Cutting Pliers strip 12 AWG solid wire and crimp connectors, lugs and terminals. The heavier design allows for easier, more comfortable cutting. The cutting knives are induction hardened for long life. The long nose is great for grabbing and looping wire.
Long Description
These Long Nose Side-Cutting Pliers strip 12 AWG solid wire and crimp connectors, lugs and terminals. The heavier design allows for easier, more comfortable cutting. The cutting knives are induction hardened for long life. The long nose is great for grabbing and looping wire.
Product Type
Side Cut Stripping Crimping Pliers
Additional Information
Handle Length
4.03" (10.2 cm)
Jaw Length
2.32" (5.9 cm)
Jaw Thickness
0.5" (1.3 cm)
Jaw Width
1.02" (2.6 cm)
Knife Length
0.693" (1.8 cm)
Point Diameter
0.125" (0.32 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-8NCR
GTIN
00092644710346
UPC
092644710346
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
9.8 oz (277 g)
Weight per each
0.61
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Side Cutting; Stripping; Crimping
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
3 View Store

A-L

Location Stock Available
Laredo
1 View Store
Lawton
2 View Store

M-Z

Location Stock Available
Pleasanton
2 View Store
These alternate items can be purchased instead of D2038NCR.
Jump To:

Similar Items

Similar items are close alternatives to D2038NCR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat