D2138NE - Lineman'S Pliers, High-Leverage, 8"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2138NE
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-8NE
Description
Lineman'S Pliers, High-Leverage, 8"
The Klein Tools 8-Inch Side-Cutting Pliers Offer A High-Leverage Design Ideal For Cutting A Wide Variety Of Cable and Wire Sizes. These Pliers Are Crafted From Steel Alloy For Strength and Offer Knurled Jaws For A Sure Grip.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700323 / 00092644700323
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2138NE - Small Image
 
D2138NE - Large Image
 
D2138NE - Large Image
 
D2138NE - Large Image
 
D2138NE - Video
Attachments
 
 
D2138NE - Specification Sheet
360 Images
 
 
D2138NE - 360 Image
Other Links
 
 
D2138NE - Other
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
Steel
Material, Color, and Finish
Handle Color
dark blue
Dimensions and Weight
Overall Length
8.59" (21.8 cm)
Descriptions
Product Type
High Lev. Pliers, Side Cut, Ne, 8"
Features
The Klein Tools 8-Inch Side-Cutting Pliers offer a high-leverage design ideal for cutting a wide variety of cable and wire sizes. These pliers are crafted from steel alloy for strength and offer knurled jaws for a sure grip.
extra long description
KLEIN D213-8NE High Lev. Pliers, S
Description
LINEMAN'S PLIERS, HIGH-LEVERAGE, 8"
Long Description
The Klein Tools 8-Inch Side-Cutting Pliers offer a high-leverage design ideal for cutting a wide variety of cable and wire sizes. These pliers are crafted from steel alloy for strength and offer knurled jaws for a sure grip.
Additional Information
media
Yes
jaw thickness
0.625" (1.6 cm)
knife length
0.719" (1.8 cm)
Jaw Width
1.21" (3.1 cm)
Jaw Length
1.438" (3.7 cm)
Handle Length
4.84" (12.3 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-8NE
GTIN
00092644700323
UPC
092644700323
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
14.4 oz (408 g)
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2138NE.
Jump To:

Similar Items

Similar items are close alternatives to D2138NE, though they may not be 100% alike.

High Leverage Side-Cutter, Steel Blade Material, 25/32 In Blade Length, 1-3/8 In...
  • Our Part #: D2139NE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($231.30) ·
D2139NE - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$38.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat