D2139 - Lineman'S Pliers, New England Nose, 9"

Klein Tools

  • $38.55 (Each)
  • $38.55 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2139
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9
Description
Lineman'S Pliers, New England Nose, 9"
These High-Leverage, Side-Cutting Pliers Feature A Square Nose For Twisting and Grabbing Wires. The Rivet Is Closer to The Cutting Edge For 46-Percent More Cutting and Gripping Power Than Other Pliers. Induction Hardened Cutting Knives Are Extra Durable For Longer Life. The Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Forged From Custom Us-Made Steel For Maximum Durability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700385 / 00092644700385
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.55 (Each)
Resources
Images
 
 
D2139 - Small Image
 
D2139 - Large Image
 
D2139 - Large Image
Other Links
 
 
D2139 - Other
Attachments
 
 
D2139 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
dark blue
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Product Type
High Lev. Pliers, Side Cut, SQ, 9"
extra long description
KLEIN D213-9 High Lev. Pliers, Side
Description
LINEMAN'S PLIERS, NEW ENGLAND NOSE, 9"
Long Description
These High-Leverage, Side-Cutting Pliers feature a square nose for twisting and grabbing wires. The rivet is closer to the cutting edge for 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life. The exclusive handle tempering absorbs the snap when cutting wire. Forged from custom US-made steel for maximum durability.
Features
These High-Leverage, Side-Cutting Pliers feature a square nose for twisting and grabbing wires. The rivet is closer to the cutting edge for 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life. The exclusive handle tempering absorbs the snap when cutting wire. Forged from custom US-made steel for maximum durability.
Additional Information
jaw thickness
0.62" (1.6 cm)
knife length
0.781" (2 cm)
Jaw Width
1.24" (3.1 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.06" (5.2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-9
GTIN
00092644700385
UPC
092644700385
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1.16
Carton
1
Uses, Certifications, and Standards
Application
#8 AWG Copper, Aluminum and Other Soft Metals
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat