D2139NECR - Lineman'S Crimping Pliers, 9"

Klein Tools

  • $45.40 (Each)
  • $45.40 (Each)

  • $272.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2139NECR
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9NE-CR
Description
Lineman'S Crimping Pliers, 9"
The Lineman'S Crimping Pliers Feature A Crimping Die Behind The Hinge. This Provides Superior Leverage When Crimping Non-Insulated Connectors, Lugs, and Terminals. The Rivet On These Pliers Are Closer to The Cutting Edge Which Provides 46-Percent More Cutting and Gripping Power Than Other Pliers. Induction Hardened Cutting Knives Are Extra Durable For Longer Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700460 / 00092644700460
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.40 (Each)
Standard Packaging
$272.40 (Per 6)
Resources
Images
 
 
D2139NECR - Small Image
 
D2139NECR - Large Image
 
D2139NECR - Large Image
 
D2139NECR - Large Image
 
D2139NECR - Video
Other Links
 
 
D2139NECR - Other
 
D2139NECR - Other
 
D2139NECR - Other
 
D2139NECR - Other
Brochures
 
 
D2139NECR - Brochure
Attachments
 
 
D2139NECR - Specification Sheet
360 Images
 
 
D2139NECR - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Product Type
Cutting Pliers Connector Crimp, 9"
extra long description
KLEIN D213-9NE-CR Cutting Pliers Co
Features
The Lineman's Crimping Pliers feature a crimping die behind the hinge. This provides superior leverage when crimping non-insulated connectors, lugs, and terminals. The rivet on these pliers are closer to the cutting edge which provides 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.
Description
LINEMAN'S CRIMPING PLIERS, 9"
Long Description
The Lineman's Crimping Pliers feature a crimping die behind the hinge. This provides superior leverage when crimping non-insulated connectors, lugs, and terminals. The rivet on these pliers are closer to the cutting edge which provides 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.
Special Features
Crimper
Additional Information
media
Yes
jaw thickness
0.62" (1.6 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.06" (5.2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-9NE-CR
GTIN
00092644700460
UPC
092644700460
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High Leverage Side Cutting/Connector Crimping Pliers
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
#8 AWG Copper, Aluminum and Other Soft Metals and Crimps Non-insulated Connectors, Lugs, and Terminals
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat