D2139NECR - Lineman'S Crimping Pliers, 9"

Klein Tools

  • $46.11 (Each)
  • $46.11 (Each)

  • $276.66 (Per 6)
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
D2139NECR
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9NE-CR
Description
Lineman'S Crimping Pliers, 9"
The Lineman'S Crimping Pliers Feature A Crimping Die Behind The Hinge. This Provides Superior Leverage When Crimping Non-Insulated Connectors, Lugs, and Terminals. The Rivet On These Pliers Are Closer to The Cutting Edge Which Provides 46-Percent More Cutting and Gripping Power Than Other Pliers. Induction Hardened Cutting Knives Are Extra Durable For Longer Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700460 / 00092644700460
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.11 (Each)
Standard Packaging
$276.66 (Per 6)
Resources
Images
 
 
D2139NECR - Small Image
 
D2139NECR - Large Image
 
D2139NECR - Large Image
 
D2139NECR - Large Image
 
D2139NECR - Video
360 Images
 
 
D2139NECR - 360 Image
Attachments
 
 
D2139NECR - Specification Sheet
Brochures
 
 
D2139NECR - Brochure
Other Links
 
 
D2139NECR - Other
 
D2139NECR - Other
 
D2139NECR - Other
 
D2139NECR - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Product Type
Cutting Pliers Connector Crimp, 9"
extra long description
KLEIN D213-9NE-CR Cutting Pliers Co
Features
The Lineman's Crimping Pliers feature a crimping die behind the hinge. This provides superior leverage when crimping non-insulated connectors, lugs, and terminals. The rivet on these pliers are closer to the cutting edge which provides 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.
Description
LINEMAN'S CRIMPING PLIERS, 9"
Long Description
The Lineman's Crimping Pliers feature a crimping die behind the hinge. This provides superior leverage when crimping non-insulated connectors, lugs, and terminals. The rivet on these pliers are closer to the cutting edge which provides 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life.
Special Features
Crimper
Additional Information
media
Yes
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
jaw thickness
0.62" (1.6 cm)
Handle Length
5.41" (13.7 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.06" (5.2 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-9NE-CR
GTIN
00092644700460
UPC
092644700460
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High Leverage Side Cutting/Connector Crimping Pliers
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
#8 AWG Copper, Aluminum and Other Soft Metals and Crimps Non-insulated Connectors, Lugs, and Terminals
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2139NECR.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of D2139NECR.

Heavy Duty Cutting and Crimping Plier, Steel Blade Material, 25/32 In Blade Leng...
  • Our Part #: D20009NECR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D2000-9NECR
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($451.08) ·
D20009NECR - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.18

Each

QTY:
Each
Add
These Klein Tools Journeyman Pliers Connector Crimp Side Cut, Have A High-Levera...
  • Our Part #: J2139NECR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J213-9NECR
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($355.02) ·
J2139NECR - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.17

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to D2139NECR, though they may not be 100% alike.

These Klein Tools Journeyman Pliers Connector Crimp Side Cut, Have A High-Levera...
  • Our Part #: J2139NECR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J213-9NECR
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($355.02) ·
J2139NECR - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.17

Each

QTY:
Each
Add
These Klein Tools 9-Inch Insulated Side-Cutting Crimping Pliers Offer Protection...
  • Our Part #: D2139NECRINS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D2139NECRINS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2139NECRINS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat