D2139NETP - Lineman'S Fish Tape Pulling Pliers, 9"

Klein Tools

  • $57.55 (Each)
  • $57.55 (Each)

  • $345.30 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2139NETP
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9NETP
Description
Lineman'S Fish Tape Pulling Pliers, 9"
These High-Leverage Pliers Were Designed Specifically For Fish Tape Pulling. Quickly and Easily Pull 1/8'' or 1/4'' (3 or 6 MM) Flat Steel Fish Tape Without Damaging The Tape. The Hot-Riveted Joint Ensures Smooth Action and No Wobble In The Handle. Precision-Hardened Plier Head and Induction-Hardened Cutting Knives Make This The Tool That Will Be In Your Bag For Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700569 / 00092644700569
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.55 (Each)
Standard Packaging
$345.30 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
D2139NETP - Other
Images
 
 
D2139NETP - Small Image
 
D2139NETP - Large Image
 
D2139NETP - Large Image
 
D2139NETP - Large Image
 
D2139NETP - Large Image
 
D2139NETP - Video
Attachments
 
 
D2139NETP - Specification Sheet
360 Images
 
 
D2139NETP - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Blue
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Description
LINEMAN'S FISH TAPE PULLING PLIERS, 9"
Extra Long Description
KLE D213-9NETP 9" Pliers, Side Cut,
Features
These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be in your bag for life.
Long Description
These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be in your bag for life.
Product Type
9" Pliers, Side Cut, Tape Pull
Additional Information
Handle Length
5.41" (13.7 cm)
Jaw Length
1.91" (4.9 cm)
Jaw Thickness
0.62" (1.6 cm)
Jaw Width
1.25" (3.2 cm)
Knife Length
0.781" (2 cm)
Media
Yes
Overall Height
0.75" (1.9 cm)
Overall Width
2.06" (5.2 cm)
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-9NETP
GTIN
00092644700569
UPC
092644700569
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
#8 AWG Copper, Aluminum and Other Soft Metals, 1/8" or 1/4" (3.2 or 6.4 mm) Flat Steel Fish Tape
Standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat